Flat Shipping

Flat Shipping at €24.99 + VAT

WINTERS PPC5044R1WBW Process Pressure Gauge, Reflective White, 0 To 100 Psi, 4 1/2 Inch DiaL, Field-Fillable | CV3TEL

WINTERS INSTRUMENTS PPC5044R1WBW Process Pressure Gauge, Reflective White, 0 To 100 Psi, 4 1/2 Inch DiaL, Field-Fillable

Item: CV3TEL Model: PPC5044R1WBWCross Ref: 489H22
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€563.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-0.5% to +0.5%
Accuracy GradeGrade 2A
Accuracy ScaleFull Scale
Ambient Temp. Range-40°F to +250°F
ApplicationChemical Industries, Highly Corrosive, Oil And Gas Industry, Power Industries, Process Industries
Bezel Gasket MaterialSilicone
Bezel MaterialPhenolic
Blowout Safety BackYes
Bolt Circle Dia.5.39"
Calibration Certificate IncludedNo
Case ColorBlack
Case ConstructionSolid Wall
Case Depth3 2/5"
Case Dia.5.835"
Case MaterialPhenolic
Cleaned For Oxygen ServiceNo
Compatible Process MediaChemicals, Highly Corrosive Media, Petroleum Products
Dial ColorReflective White
Dial Face MaterialAluminum
Dry Dampening FeatureNone
Field FillableYes
Gauge Case LiquidNone
Gauge Wetted PartsStainless Steel
IncludesMicrometer Adjustable Pointer, Reflective White Dial, Solid Front Case
Includes Mounting HardwareNo
Includes Vent PlugNo
Ip Rating, Nema RatingIP65
Liquid-filled CaseNo
Mfr. SeriesPPC
Mounting TypeStem Mount
Movement MaterialStainless Steel
Movement Material GradeGrade 304
Movement TypeRotary
Nominal Dial Size4 1/2"
Non-sparkingNo
Over-pressure Limit25%
Panel Mount Characteristics3 0.24" Dia Holes On 5.39" Dia Bolt Circle
Panel-mountableNo
Pointer CharacteristicsMicrometer Adjustable
Pointer ColorBlack
Pointer MaterialAluminum
Pressure Gauge TypeProcess Pressure Gauge
Pressure Range0 psi to 100 psi
Pressure Range TypePressure
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Process Temperature Range-40°F to +250°F
Removable BezelNo
Scale TypeSingle
Sensor GradeGrade 316L
Sensor MaterialStainless Steel
Sensor TypeBourdon Tube
Socket GradeGrade 316L
Socket MaterialStainless Steel
Vibration ResistanceField Fillable
Wetted MaterialsStainless Steel
Wetted Parts GradeGrade 316L
Bolt Circle Diameter5.39"
Case Diameter5.835"
Dial Face ColorCustom Dial
Freeze Resistant MovementNo
Gauge Case MaterialPhenolic
Hazardous Location RatingNot Rated
Includes Calibration CertificateNo
Ip/nema RatingNEMA IP65
Lens MaterialPolycarbonate
Lens Material - GaugePlastic
Manufacturer Warranty Length5 yrs.
StandardsASME, CRN, ROHS

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)8.64
Ship length (cm)14.82
Ship width (cm)14.82
Country of OriginCN

Product Variants

ProductModelPressure RangePressure Range TypeVibration ResistanceDial ColorProcess Temperature RangeGauge Wetted PartsCase ConstructionSocket MaterialPrice
WINTERS PPC5121WBG Process Compound Gauge, Glow-In-The-Dark White, 30 To 0 To 30 Inch Hg/Psi | CV3TAR PPC5121WBG30 psi to 0 psi to 30 psiCompoundLiquid FilledWhite-40°F to +150°FBrass, BronzeSolid FrontBrass€531.74
WINTERS PPC5131R1WBG Process Compound Gauge, Glow-In-The-Dark White, 30 To 0 To 30 Inch Hg/Psi | CV3TAT PPC5131R1WBG30 psi to 0 psi to 30 psiCompoundLiquid FilledWhite-40°F to +250°FStainless SteelSolid FrontStainless Steel€514.31
WINTERS PPC5131R1WBY Process Compound Gauge, Reflective Fluorescent Yellow, 30 To 0 To 30 Inch Hg/Psi, Bottom | CV3TAU PPC5131R1WBY30 psi to 0 psi to 30 psiCompoundLiquid FilledReflective Fluorescent Yellow-40°F to +250°FStainless SteelSolid FrontStainless Steel€223.41
WINTERS PPC5121WBY Process Compound Gauge, Reflective Fluorescent Yellow, 30 To 0 To 30 Inch Hg/Psi, Bottom | CV3TAV PPC5121WBY30 psi to 0 psi to 30 psiCompoundLiquid FilledReflective Fluorescent Yellow-40°F to +150°FBrass, BronzeSolid FrontBrass€193.63
WINTERS PPC5131R1WBYG Process Compound Gauge, Reflective Fluorescent Yellow-Green, 30 To 0 To 30 Inch Hg/Psi | CV3TAW PPC5131R1WBYG30 psi to 0 psi to 30 psiCompoundLiquid FilledGreen, Yellow-40°F to +250°FStainless SteelSolid FrontStainless Steel€223.41
WINTERS PPC5121WBYG Process Compound Gauge, Reflective Fluorescent Yellow-Green, 30 To 0 To 30 Inch Hg/Psi | CV3TAX PPC5121WBYG30 psi to 0 psi to 30 psiCompoundLiquid FilledGreen, Yellow-40°F to +150°FBrass, BronzeSolid FrontBrass€193.63
WINTERS PPC5131R1WBW Process Compound Gauge, Reflective White, 30 To 0 To 30 Inch Hg/Psi, 4 1/2 Inch DiaL | CV3TAY PPC5131R1WBW30 psi to 0 psi to 30 psiCompoundLiquid FilledReflective White-40°F to +250°FStainless SteelSolid FrontStainless Steel€514.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINTERS INSTRUMENTS PPC5044R1WBW Process Pressure Gauge, Reflective White, 0 To 100 Psi, 4 1/2 Inch DiaL, Field-Fillable
€563.02 /unit