Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TB WOODS 11N Sure-Flex Sleeve, Neoprene, 11 Size, 5890 lbs.-in. Torque, 3600 rpm | AG3EEL

TB WOODS 11N Sure-Flex Coupling Sleeve, Size 11, Up To 3600 RPM

Item: AG3EEL Model: 11NCross Ref: 32ZP97
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€459.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSure-Flex Sleeve
Body Style11N
Coupling Size11
Hp Rating @ 100 Rpm9 2/5 hp
Hp Rating @ 1200 Rpm112 3/20 hp
Hp Rating @ 1800 Rpm168 hp
Hp Rating @ 3600 Rpm336 hp
Insert DesignTwo Piece With Retaining Ring
MaterialNeoprene
Max. Angular Gap Misalignment0.151"
Max. Angular Misalignment
Max. Parallel Misalignment0.032"
Max. Speed3600 RPM
Operating Temp.0°F to +200°F
Outside Dia.8.188"
Rated Torque5890 lbs.-in.
Weight5.1 lbs.
Width4"
Angular Misalignment
ApplicationBlowers, Compressors, Conveyors, Mixers, Motors, Pumps
Features4-Way Flexing Action Absorbs Shock, Misalignment And End Float, Vibration
For Misalignment TypeAngular, Parallel
Horsepower @ 100 Rpm9.4 hp
Horsepower @ Rpm168 hp @1, 800 RPM, 336 hp @3, 600 RPM
Insert ConstructionTwo Piece
Insert MaterialNeoprene
Insert Width4"
Maximum Operating Temperature200°F
Maximum Speed3600 RPM
Minimum Operating Temperature0°F
Outside Diameter8 3/16"
Parallel Misalignment0.032"
Resistance PropertiesChemical Resistant, Oil Resistant
System Of MeasurementImperial
Torsional Stiffness17300 in.-lbs./rad

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)11.18
Ship length (cm)27.18
Ship width (cm)25.65
HS code8483608000
Country of OriginUS

Product Details:

    • TB Wood's 11N coupling sleeve ideal for torque transmission & accommodating shaft misalignment for electric motors, compressors, pumps, mixers, conveyors & blowers
    • Accommodates 7 - 21 degree torsional wind up
    • 4-way flexing action for absorption of vibrations, misalignments, shocks & end floats
    • Can be operated at temperatures up to 200 degrees F
    • Needs no lubrication or maintenance
    • ATEX compliant & ISO certified

Product Variants

ProductModelCoupling SizeOutside Dia.Max. SpeedRated TorqueHp Rating @ 100 RpmMax. Angular Gap MisalignmentOperating Temp.Hp Rating @ 1200 RpmPrice
TB WOODS 3JNS Sure-Flex Sleeve, Neoprene, 3 Size, 78 lbs.-in. Torque, 9200 rpm | AG3DVX 3JNS31 7/8"9200 RPM78 lbs.-in.3/25 hp0.035"0°F to +200°F1 49/100 hp€17.21
TB WOODS 4JNS Sure-Flex Sleeve, Neoprene, 4 Size, 156 lbs.-in. Torque, 7600 rpm | AG3DVY 4JNS42.312"7600 RPM156 lbs.-in.1/4 hp0.043"0°F to +200°F2 97/100 hp€21.04
TB WOODS 5JNS Sure-Flex Sleeve, Neoprene, 5 Size, 312 lbs.-in. Torque, 7600 rpm | AG3DVZ 5JNS52.938"7600 RPM312 lbs.-in.1/2 hp0.056"0°F to +200°F5 47/50 hp€30.04
TB WOODS 6JNS Sure-Flex Sleeve, Neoprene, 6 Size, 585 lbs.-in. Torque, 6000 rpm | AG3DWA 6JNS63 3/4"6000 RPM585 lbs.-in.93/100 hp0.07"0°F to +200°F11 7/50 hp€52.55
TB WOODS 3J Sure-Flex Sleeve, EPDM, 3 Size, 78 lbs.-in. Torque, 9200 rpm | AG3ECW 3J31 7/8"9200 RPM78 lbs.-in.3/25 hp0.035"-30°F to +275°F1 49/100 hp€10.03
TB WOODS 4J Sure-Flex Sleeve, EPDM, 4 Size, 156 lbs.-in. Torque, 7600 rpm | AG3ECX 4J42.312"7600 RPM156 lbs.-in.1/4 hp0.043"-30°F to +275°F2 97/100 hp€14.33
TB WOODS 5J Sure-Flex Sleeve, EPDM, 5 Size, 312 lbs.-in. Torque, 7600 rpm | AG3ECY 5J52.938"7600 RPM312 lbs.-in.1/2 hp0.056"-30°F to +275°F5 47/50 hp€28.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 11N Sure-Flex Coupling Sleeve, Size 11, Up To 3600 RPM
€459.97 /unit