Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8010005970 90 Degree Elbow, Steel, 15 3/8 Inch Overall Length, 90 Deg. Angle, 7 Inch Outlet Dia | CT4DAX

NORDFAB 8010005970 90 Degree Elbow, Steel, 15 3/8 Inch Overall Length, 90 Deg. Angle, 7 Inch Outlet Dia

Item: CT4DAX Model: 8010005970Cross Ref: 45ZA89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€194.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degree Elbow
Angle90°
Centerline Radius1 1/2"
Connection TypeClamp Together
End TypeRolled Edge
FinishGalvanized
For Duct Diameter7"
Height7"
Inside Dia.7"
Length15 3/8"
MaterialSteel
Material Thickness24 ga.
Max. Pressure Rating42 in. wc
Mfr. SeriesQF
Min. Pressure Rating2 in. wc
Outlet Dia.7"
Width15 3/8"
Inside Diameter7"
Maximum Pressure Rating42 in. wc
Minimum Pressure Rating2 in. wc
Outlet Diameter7"
Overall Height7"
Overall Length15 3/8"
Overall Width15 3/8"
Product TypeLong Radius Elbow
SeriesQF Series
Weight2.2 lbs.

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)17.78
Ship length (cm)39.05
Ship width (cm)39.05
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessCenterline RadiusInside Dia.Duct SizeConnection TypeEnd TypeMax. Pressure RatingPrice
NORDFAB 3210-1490-121000 Elbow 14 Inch Diameter Steel | AH2LFX 29RN27 8040400028----14"---€370.63
NORDFAB 3210-1690-124000 Elbow 16 Inch Diameter Steel | AH2LGB 29RN31 8040400036----16"---€353.11
NORDFAB 8010003650 90 Degree Elbow, Ss, 10 Inch Overall Length, 90 Deg. Angle, 4 Inch Outlet Dia | CT4DAB 80100036504"14 ga.1 1/2"4"-Clamp TogetherRolled Edge42 in. wc€236.86
NORDFAB 8040400072 90 Degree Elbow, Ss, 12 3/4 Inch Overall Length, 90 Deg. Angle | CT4DAC 8040400072---------
RFQ
NORDFAB 8010003651 90 Degree Elbow, Ss, 14 Inch Overall Length, 90 Deg. Angle, 4 Inch Outlet Dia | CT4DAD 80100036514"14 ga.2 1/2"4"-Clamp TogetherRolled Edge42 in. wc€418.69
NORDFAB 8010003666 90 Degree Elbow, Ss, 14 Inch Overall Length, 90 Deg. Angle, 6 Inch Outlet Dia | CT4DAE 80100036666"14 ga.1 1/2"6"-Clamp TogetherRolled Edge42 in. wc€505.69
NORDFAB 8040400072 90 Degree Elbow, Ss, 16 1/4 Inch Overall Length, 90 Deg. Angle | CT4DAF 8040400072--------€564.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010005970 90 Degree Elbow, Steel, 15 3/8 Inch Overall Length, 90 Deg. Angle, 7 Inch Outlet Dia
€194.17 /unit