Flat Shipping

Flat Shipping at €24.99 + VAT

TAPMATIC 25033 Arbor Stainless Steel #33 Joint x 1/2 Inch 3 5/8 | AC4DXT 2ZAY6

TAPMATIC 25033 Arbor Stainless Steel #33 Joint x 1/2 Inch 3 5/8

Item: AC4DXT Model: 25033Cross Ref: 2ZAY6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor
Overall Length3 5/8"
Shank Dia.1/2"
Spindle0.5"
TypeStraight Shank
For Machine Mounting Size1/2"
For Machine Mounting TypeStraight Shank
For Tapping Head Mounting TypeJacobs
Product TypeTapping Head Arbor
Projection26 mm

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)1.27
Ship length (cm)13.21
Ship width (cm)1.78
HS code8466100130
Country of OriginIT

Product Details:

    • Jacobs Taper (#33)

Product Variants

ProductModelOverall LengthSpindleTypeShank Dia.Morse TaperArbor Dia.Stem LengthProjectionPrice
TAPMATIC 20087 Arbor Straight Shank 1 Inch x 7/8-20 4 3/8 | AC4DXN 2ZAX7 200873 7/8"-Straight Shank1"----€174.99
TAPMATIC 20233 Arbor #2mt #33 Joint 4 1/4 | AC4DXP 2ZAX9 202334 1/4"2MTMorse #2-2---€132.64
TAPMATIC 20333 Arbor #3mt x #33 Joint 5 | AC4DXQ 2ZAY2 203334 1/2"3MTMorse #3-3---€153.45
TAPMATIC 20833 Arbor R8 Bridgeport x #33 Joint 5 1/3 | AC4DXR 2ZAY4 208335 1/4"R8------€636.47
TAPMATIC 25037 Arbor Straight Shank 1/2 Inch x 3/8-24 4 | AC4DXU 2ZAY8 250371 3/4"0.5"Straight Shank1/2"----€45.90
TAPMATIC 23951 Arbor Cat-40 Arbor With 1 Inch Bore | AC4EBX 2ZCF4 239515.38"Cat 40---1"5.38"-€192.75
TAPMATIC 23952 Arbor Bt-40 Arboe With 1 Inch Bore | AC4EBY 2ZCF6 239525.38"BT 40---1"5.38"1 3/8"€233.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPMATIC 25033 Arbor Stainless Steel #33 Joint x 1/2 Inch 3 5/8
€133.11 /unit