Flat Shipping

Flat Shipping at €24.99 + VAT

TAPMATIC 25037 Arbor Straight Shank 1/2 Inch x 3/8-24 4 | AC4DXU 2ZAY8

TAPMATIC 25037 Arbor Straight Shank 1/2 Inch x 3/8-24 4

Item: AC4DXU Model: 25037Cross Ref: 2ZAY8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor
Overall Length1 3/4"
Shank Dia.1/2"
Spindle0.5"
Thread Size3/8"-24
TypeStraight Shank
MaterialHigh Speed Steel

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)9.53
Ship length (cm)21.59
Ship width (cm)10.16
HS code8466100130
Country of OriginUS

Product Variants

ProductModelOverall LengthSpindleTypeShank Dia.Morse TaperArbor Dia.Stem LengthProjectionPrice
TAPMATIC 20087 Arbor Straight Shank 1 Inch x 7/8-20 4 3/8 | AC4DXN 2ZAX7 200873 7/8"-Straight Shank1"----€174.99
TAPMATIC 20233 Arbor #2mt #33 Joint 4 1/4 | AC4DXP 2ZAX9 202334 1/4"2MTMorse #2-2---€132.64
TAPMATIC 20333 Arbor #3mt x #33 Joint 5 | AC4DXQ 2ZAY2 203334 1/2"3MTMorse #3-3---€153.45
TAPMATIC 20833 Arbor R8 Bridgeport x #33 Joint 5 1/3 | AC4DXR 2ZAY4 208335 1/4"R8------€636.47
TAPMATIC 25033 Arbor Stainless Steel #33 Joint x 1/2 Inch 3 5/8 | AC4DXT 2ZAY6 250333 5/8"0.5"Straight Shank1/2"----€123.07
TAPMATIC 23951 Arbor Cat-40 Arbor With 1 Inch Bore | AC4EBX 2ZCF4 239515.38"Cat 40---1"5.38"-€192.75
TAPMATIC 23952 Arbor Bt-40 Arboe With 1 Inch Bore | AC4EBY 2ZCF6 239525.38"BT 40---1"5.38"1 3/8"€233.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPMATIC 25037 Arbor Straight Shank 1/2 Inch x 3/8-24 4
€49.55 /unit