TANIS RB648 Conveyor Cylinder Brush L 50in Od6in | AB3VVP 1VKL2

TANIS BRUSHES RB648 Conveyor Cylinder Brush L 50in Od6in

Item: AB3VVP Model: RB648Cross Ref: 1VKL2
In Stock

Get it by Tuesday, Jun 17

€939.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConveyor Cylinder Brush
Back Height5/16"
Backing Width5/16"
Bristle ColorBlack
Brush Length48"
Material Thickness16 ga.
Outside Dia.6"
Overall Length50"
Tube Dia.2"
Adjustable Conveyor BrushNo
Bristle Diameter0.02"
Bristle MaterialPolypropylene
Brush Dia.6"
Brush Face Length48"
Brush Mount TypeShaft Mount
Duty RatingMedium Duty
For Shaft Size1"
Tube Diameter2"
Tube MaterialSteel

Shipping Info:

Ship weight (kg) 11.16
Ship height (cm)16.51
Ship length (cm)127.76
Ship width (cm)16.26
HS code9603500000
Country of OriginUS

Product Variants

ProductModelBacking WidthBack HeightOutside Dia.Tube Dia.Brush LengthOverall LengthBristle ColorPrice
TANIS RB448 Conveyor Cylinder Brush L 50in Od4in | AB3VVB 1VKJ8 RB4480.1875"0.21875"4"1 1/2"48"50"Black€728.79
TANIS RB848 Conveyor Cylinder Brush L 50in Od8in | AB3VWC 1VKN5 RB8485/16"5/16"8"2"48"50"Black€982.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES RB648 Conveyor Cylinder Brush L 50in Od6in
€939.98 /unit