Flat Shipping

Flat Shipping at €24.99 + VAT

TANIS RB448 Conveyor Cylinder Brush L 50in Od4in | AB3VVB 1VKJ8

TANIS BRUSHES RB448 Conveyor Cylinder Brush L 50in Od4in

Item: AB3VVB Model: RB448Cross Ref: 1VKJ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€852.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConveyor Cylinder Brush
Back Height0.21875"
Backing Width0.1875"
Bristle ColorBlack
Brush Length48"
Material Thickness16 ga.
Outside Dia.4"
Overall Length50"
Tube Dia.1 1/2"
Adjustable Conveyor BrushNo
Bristle Diameter0.006"
Bristle MaterialPolypropylene
Brush Dia.4"
Brush Face Length48"
Brush Mount TypeShaft Mount
Duty RatingMedium Duty
For Shaft Size1"
Tube Diameter1 1/2"
Tube MaterialSteel

Shipping Info:

Ship weight (kg) 6.48
Ship height (cm)11.43
Ship length (cm)128.27
Ship width (cm)11.43
HS code9603500000
Country of OriginUS

Product Variants

ProductModelBacking WidthBack HeightOutside Dia.Tube Dia.Brush LengthOverall LengthBristle ColorPrice
TANIS RB648 Conveyor Cylinder Brush L 50in Od6in | AB3VVP 1VKL2 RB6485/16"5/16"6"2"48"50"Black€791.15
TANIS RB848 Conveyor Cylinder Brush L 50in Od8in | AB3VWC 1VKN5 RB8485/16"5/16"8"2"48"50"Black€982.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES RB448 Conveyor Cylinder Brush L 50in Od4in
€852.44 /unit