T&S B-2285-BC Pre-Rinse Faucet, Deck Mount, Single Temp Control, Low Flow Spray Valve | AV3QQE

T&S B-2285-BC Pre-Rinse Faucet, Deck Mount, Single Temp Control, Low Flow Spray Valve

Item: AV3QQE Model: B-2285-BC
In Stock

Get it by Tuesday, Jun 17

€394.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Rinse Assembly
Body MaterialBrass
Faucet SpoutSwivel
FinishChrome Plated
Flow Rate0.65 GPM
Handle TypeLever
Mounting TypeDeck Mount
Body TypeSingle Temp
Cartridge Spindle Size1/4"
Cartridge-spindleTurn Compression
FeatureSpring Check
Inlet Size1/4"
Inlet TypeNPT
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Spray ValveB-0107-C
Spray Valve Flow0.65 GPM

Shipping Info:

Ship weight (kg) 5.04
Ship height (cm)30.48
Ship length (cm)9.86
Ship width (cm)69.85
Country of OriginUS

Product Variants

ProductModelNumber Of HandlesBody MaterialPrice
T & S B-0113-B Pre-rinse Assembly 1.42 Gpm Spout | AE7BNE 5WMX7 B-0113-B2Brass€651.08
T & S B-0133-B Pre-rinse Assembly 1.42 Gpm Spout | AE7BNF 5WMX8 B-0133-B2Brass€709.27
T & S B-0950 Pre-rinse Spray Unit Stainless Steel 1/2 Npt | AE7BNH 5WMY0 B-0950-Brass€174.71
T & S B-2250-B Pre-rinse Assembly 1.42 Gpm Spout | AE7BNJ 5WMY1 B-2250-B1Brass€282.79
T & S B-2338 Pre-rinse Assembly 1.42 Gpm 12 Inch Spout | AE7BNK 5WMY2 B-23382Brass€559.81
T&S 002824-40 Pre-Rinse Base Faucet Assembly, Single Hole Base, Tailpieces | AP6YDP 002824-40-Brass€200.69
T&S 002840-40CV Pre-Rinse Base Faucet, With Internal Check Valves, Swivel Outlet | AP6YDX 002840-40CV-Brass€468.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-2285-BC Pre-Rinse Faucet, Deck Mount, Single Temp Control, Low Flow Spray Valve
€394.08 /unit