Flat Shipping

Flat Shipping at €24.99 + VAT

T & S B-0113-B Pre-rinse Assembly 1.42 Gpm Spout | AE7BNE 5WMX7

T&S B-0113-B Pre-rinse Assembly, Spring Action, 24 Inch Riser

Item: AE7BNE Model: B-0113-BCross Ref: 5WMX7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€693.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Rinse Assembly
Body MaterialBrass
Faucet OperationManual
Faucet SpoutRigid/Swivel
Flow Rate1.42 GPM
Handle TypeLever
Mounting TypeDeck
Number Of Handles2
Number Of Holes1.0
Body TypeSingle Hole
Cartridge Spindle Size1/4"
Cartridge-spindleTurn Compression
Faucet TypePre-Rinse Faucet
FeatureSpring Check
FinishPolished Chrome
Inlet GenderMale
Inlet Size5/8", 1/2"
Inlet TypeNPSM
Manufacturers Warranty Length1 yr.
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Outlet TypeSpray
Replacement Cartridge Grainger Item Number4KRA4, 4KRA5
Spout Length14 1/16"
Spray ValveB-0107
Spray Valve Flow1.15 GPM
Tube MaterialCopper

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)30.48
Ship length (cm)9.86
Ship width (cm)69.85
HS code8481801030
Country of OriginUS

Product Details:

    • Deck mountable single-hole faucet best suited for rinsing and washing applications
    • Chrome-plated brass body offers superior corrosion resistance and Quarter-turn Eterna compression cartridges with spring checks to prevent water crossflow
    • Features a 24-inch riser for increasing the height and 44-inch flexible hose made of stainless steel for handling maximum water pressure of 1.15 GPM
    • Equipped with metal handles for supply control and a lever handle on the hose for outlet control
    • Two 18-inch stainless steel flexible supply hoses

Product Variants

ProductModelNumber Of HandlesBody MaterialPrice
T & S B-0133-B Pre-rinse Assembly 1.42 Gpm Spout | AE7BNF 5WMX8 B-0133-B2Brass€709.27
T & S B-0950 Pre-rinse Spray Unit Stainless Steel 1/2 Npt | AE7BNH 5WMY0 B-0950-Brass€174.71
T & S B-2250-B Pre-rinse Assembly 1.42 Gpm Spout | AE7BNJ 5WMY1 B-2250-B1Brass€282.79
T & S B-2338 Pre-rinse Assembly 1.42 Gpm 12 Inch Spout | AE7BNK 5WMY2 B-23382Brass€559.81
T&S 002824-40 Pre-Rinse Base Faucet Assembly, Single Hole Base, Tailpieces | AP6YDP 002824-40-Brass€200.69
T&S 002840-40CV Pre-Rinse Base Faucet, With Internal Check Valves, Swivel Outlet | AP6YDX 002840-40CV-Brass€468.55
T&S 5PR-1S00 Pre-Rinse Faucet Unit, Single Hole, Less Add-on Faucet, QT Ceramic Cartridge | AU2NUY 5PR-1S00-Brass€315.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0113-B Pre-rinse Assembly, Spring Action, 24 Inch Riser
€693.05 /unit