Flat Shipping

Flat Shipping at €24.99 + VAT

T & S B-0133-B Pre-rinse Assembly 1.42 Gpm Spout | AE7BNF 5WMX8

T&S B-0133-B Pre-rinse Assembly 1.42 Gpm Spout

Item: AE7BNF Model: B-0133-BCross Ref: 5WMX8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€763.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Rinse Assembly
Body MaterialBrass
Faucet OperationManual
Faucet SpoutRigid/Swivel
Flow Rate1.42 GPM
Handle TypeLever
Mounting Hole Center To Center8"
Mounting TypeWall
Number Of Handles2
Number Of Holes2.0
Spout Length14"
Body Size8"
Body TypeC/C Deckplate
Cartridge Spindle Size1/4"
Cartridge-spindleTurn Compression
Faucet TypePre-Rinse Faucet
FeatureSpring Check
FinishPolished Chrome
Inlet TypeAdjustable Centers
Manufacturers Warranty Length1 yr.
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Outlet TypeSpray
Spray ValveB-0107
Spray Valve Flow1.15 GPM

Shipping Info:

Ship weight (kg) 5.1975
Ship height (cm)30.48
Ship length (cm)9.86
Ship width (cm)69.85
HS code8481801030
Country of OriginUS

Product Variants

ProductModelNumber Of HandlesBody MaterialPrice
T & S B-0113-B Pre-rinse Assembly 1.42 Gpm Spout | AE7BNE 5WMX7 B-0113-B2Brass€651.08
T & S B-0950 Pre-rinse Spray Unit Stainless Steel 1/2 Npt | AE7BNH 5WMY0 B-0950-Brass€174.71
T & S B-2250-B Pre-rinse Assembly 1.42 Gpm Spout | AE7BNJ 5WMY1 B-2250-B1Brass€282.79
T & S B-2338 Pre-rinse Assembly 1.42 Gpm 12 Inch Spout | AE7BNK 5WMY2 B-23382Brass€559.81
T&S 002824-40 Pre-Rinse Base Faucet Assembly, Single Hole Base, Tailpieces | AP6YDP 002824-40-Brass€200.69
T&S 002840-40CV Pre-Rinse Base Faucet, With Internal Check Valves, Swivel Outlet | AP6YDX 002840-40CV-Brass€468.55
T&S 5PR-1S00 Pre-Rinse Faucet Unit, Single Hole, Less Add-on Faucet, QT Ceramic Cartridge | AU2NUY 5PR-1S00-Brass€315.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0133-B Pre-rinse Assembly 1.42 Gpm Spout
€763.92 /unit