Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S B-0044-H Hose Pre-rinse 3/4-14 Fnpt Ss | AE7BNB 5WMX4

T&S B-0044-H Hose Pre-rinse 3/4-14 Fnpt Ss

Item: AE7BNB Model: B-0044-HCross Ref: 5WMX4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€145.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Rinse Hose
Length44"
Body MaterialStainless Steel
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Spray Valve Flow6.25 GPM

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)25.4
Ship length (cm)40.64
Ship width (cm)2.54
HS code7306905000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
T & S B-0068-H Hose Pre-rinse 3/4 Inch Fnpt Ss | AE7BND 5WMX6 B-0068-HStainless Steel€124.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0044-H Hose Pre-rinse 3/4-14 Fnpt Ss
€145.52 /unit