GATES 725001155 | AM7VMF

GATES 725001155 Air Brake Coupling

Item: AM7VMF Model: 725001155
Limited Availability
€33.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

H1 Stem Hex (in)0.94
H1 Stem Hex (mm)24
L (in)1.28
L Length (in)1.28
L Length (mm)32.5
Material360 Brass
Outside Diameter (in)1/2
T Drop (in)1.38
T1 Thread (in)1/2-14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 725001155 Air Brake Coupling
€33.66 /unit