Flat Shipping

Flat Shipping at €24.99 + VAT

QA1 MCMR8S Male Stud Rod End Right-hand 17.5mm | AC8EUG 39N469

QA1 MCMR8S Male Stud Rod End Right-hand 17.5mm

Item: AC8EUG Model: MCMR8SCross Ref: 39N469
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End
ApplicationLight Duty
BallSpherical
Ball MaterialAlloy Steel
Ball Stud Thread DirectionRight Hand
Bearings52100 Steel Spherical Ball
Dimension AM8 x 1.25
Dimension B12 mm
Dimension C17.5 mm
Dimension E22.25 mm
Dimension G42 mm
Dimension H25 mm
Dimension J53.125 mm
Dimension N12 mm
GradeGrade 52100
HousingLow Carbon
Housing MaterialCarbon Steel
Housing Material FinishChrome Plated
Max. Angular Misalignment28°
Resistance PropertiesCorrosion Resistant
Rod End TypeSpherical Rod End
Shank Thread DirectionRight Hand
Shank Thread GenderMale
Stud Length17.5 mm
Stud MaterialCarbon Steel
System Of MeasurementMetric
ThreadRight Hand
Thread SizeM8 x 1.25
TypeMale Studded
Ball Diameter15.88 mm
Ball Material Grade52100
Ball Stud Center Length36.76 mm
Ball Stud MaterialCarbon Steel
Ball Stud Thread Length14 mm
Ball Stud Thread SizeM8 x 1.25
Bore Diameter8 mm
Bore Diameter Tolerance+0.065/-0.012"
Head Outside Diameter22.25 mm
Head Width8 mm
Inner Ring Width12 mm
Maximum Ball Swivel28°
Overall Length53.1 mm
Shank Thread Length25 mm
Shank Thread SizeM8 x 1.25
StandardsISO CERTIFIED 9001
Static Radial Load Capacity13591N

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.23
Ship length (cm)15.24
Ship width (cm)10.16
HS code8483308055
Country of OriginCN

Product Variants

ProductModelShank Thread DirectionDimension EDimension GDimension JMax. Angular MisalignmentThreadDimension HDimension NPrice
QA1 MCMR5S Male Stud Rod End Right-hand 13mm | AC8EUD 39N465 MCMR5SRight Hand16 mm33 mm41 mm22°Right Hand20 mm8 mm€18.60
QA1 MCML5S Male Stud Rod End Left-hand 13mm | AC8EUE 39N466 MCML5SLeft Hand16 mm33 mm41 mm22°Left Hand20 mm8 mm€18.60
QA1 MCMR6S Male Stud Rod End Right-hand 14mm | AC8EUF 39N467 MCMR6SRight Hand19 mm36 mm45.5 mm23°Right Hand22 mm9 mm€19.94
QA1 MCML8S Male Stud Rod End Left-hand 17.5mm | AC8EUH 39N470 MCML8SLeft Hand22.25 mm42 mm53.125 mm28°Left Hand25 mm12 mm€23.78
QA1 MCMR10S Male Stud Rod End Right-hand 23mm | AC8EUJ 39N471 MCMR10SRight Hand27 mm48 mm61.5 mm26°Right Hand29 mm14 mm€26.40
QA1 MCML10S Male Stud Rod End Left-hand 23mm | AC8EUK 39N472 MCML10SLeft Hand27 mm48 mm61.5 mm26°Left Hand29 mm14 mm€26.40
QA1 MCMR12S Male Stud Rod End Right-hand 28.5mm | AC8EUL 39N473 MCMR12SRight Hand30 mm54 mm69 mm27°Right Hand33 mm16 mm€30.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QA1 MCMR8S Male Stud Rod End Right-hand 17.5mm
€25.18 /unit