Flat Shipping

Flat Shipping at €24.99 + VAT

SYSTEM SENSOR DUCTSD Duct Smoke Detector, Smoke Detector, Unfinished, Duct, 2 1/4 Inch Dp, Exhaust Tube | CU4XYF

SYSTEM SENSOR DUCTSD Duct Smoke Detector, Smoke Detector, Unfinished, Duct, 2 1/4 Inch Depth, Exhaust Tube

Item: CU4XYF Model: DUCTSDCross Ref: 415F91
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€288.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Smoke Detector
Air Velocity100-4000 FPM
Alarm Aux. Contact @ 30vdc2A
Alarm State135
Ambient Temp. Limits-4° to +158°
Depth2 1/4"
FinishUnfinished
For Use WithAll System Sensor Remote Test Accessories, Fire Alarm Panel
Height4 3/4"
Humidity Range0% rh to 95% rh , 0% to 95%
IncludesExhaust Tube
Length14 1/4"
Mounting TypeDuct
Standby State Amps65A
Tube Length1 ft.
TypeSmoke Detector
Voltage120V AC/24V DC
Width2 1/4"
Ac Contact Rating135 mA @ 24V, 35 mA @ 120V
Compatible With SeriesHVAC Systems Monitoring
Current Rating65 mA @ 24V DC
Dc Contact Rating65 mA @ 24V
DetectsSmoke
Display Qty1
Humidity Operating Range0% to 95% RH
Mounting LocationDuct
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-4°F
Overall Height4 3/4"
Overall Width2 1/4"
Power SourceRemovable Battery
Product TypeSmoke Detector
Sensor TypePhotoelectric
ShapeRectangular
StandardsCSFM, FM, UL
Voltage Rating120V AC/24V AC/DC

Shipping Info:

Ship weight (kg) 1.341
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelTypeDepthHeightHumidity RangeAir VelocityMounting TypeAmbient Temp. LimitsAmbient Temp. RangePrice
SYSTEM SENSOR D4120 | AB9ZFJ | 2GWK9 | Photoelectric, Duct Smoke Detector D4120Universal2 1/2"5"0% rh to 95% rh100-4000 FPM---4°F to +158°F€214.79
SYSTEM SENSOR D4S Photoelectric Sensor | AC6QWB 35Z775 D4SSmoke Detector2 1/2"5"0% rh to 95% rh100-4000 FPM---4°F to +158°F€172.97
SYSTEM SENSOR D4P120 Photoelectric Power Board | AC6QWC 35Z776 D4P120Smoke Detector2 1/2"5"0% rh to 95% rh100-4000 FPM---4°F to +158°F€189.57
SYSTEM SENSOR D4120W Duct Smoke Detector Photoelectric | AE3DCC 5CGZ1 D4120WPhotoelectric, Watertight2 1/2"-0% rh to 95% rh100-4000 FPMDuct--4°F to +158°F€279.89
SYSTEM SENSOR 2D51 Duct Smoke Detector, Sensor Head, Smooth, Ceiling, 4 1/8 Inch Dp, 2 Inch Ht | CU4XYE 2D51Sensor Head4 1/8"2"0% to 95%4000 FPMCeiling4° to +158°-€96.89
SYSTEM SENSOR D2 Two Wire Duct Detector | CU4XYG D2--------€263.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SYSTEM SENSOR DUCTSD Duct Smoke Detector, Smoke Detector, Unfinished, Duct, 2 1/4 Inch Depth, Exhaust Tube
€288.61 /unit