Flat Shipping

Flat Shipping at €24.99 + VAT

SYSTEM SENSOR D4S Photoelectric Sensor | AC6QWB 35Z775

SYSTEM SENSOR D4S Photoelectric Sensor

Item: AC6QWB Model: D4SCross Ref: 35Z775
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€242.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Air Velocity100-4000 FPM
Ambient Temp. Range-4°F to +158°F
Depth2 1/2"
Height5"
Humidity Range0% rh to 95% rh
IncludesDuct Smoke Detector Sensor
Length7 3/4"
Number Required1
TypeSmoke Detector
Display Qty1
Overall Height5"
StandardsCSFM 3242-16530207, FM 3033744, UL S911
Voltage Rating120V AC/24V AC/DC

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)10.16
Ship length (cm)38.86
Ship width (cm)13.46
HS code8541408000
Country of OriginMX

Product Variants

ProductModelTypeDepthHeightHumidity RangeAir VelocityMounting TypeAmbient Temp. LimitsAmbient Temp. RangePrice
SYSTEM SENSOR D4120 | AB9ZFJ | 2GWK9 | Photoelectric, Duct Smoke Detector D4120Universal2 1/2"5"0% rh to 95% rh100-4000 FPM---4°F to +158°F€214.79
SYSTEM SENSOR D4P120 Photoelectric Power Board | AC6QWC 35Z776 D4P120Smoke Detector2 1/2"5"0% rh to 95% rh100-4000 FPM---4°F to +158°F€189.57
SYSTEM SENSOR D4120W Duct Smoke Detector Photoelectric | AE3DCC 5CGZ1 D4120WPhotoelectric, Watertight2 1/2"-0% rh to 95% rh100-4000 FPMDuct--4°F to +158°F€279.89
SYSTEM SENSOR 2D51 Duct Smoke Detector, Sensor Head, Smooth, Ceiling, 4 1/8 Inch Dp, 2 Inch Ht | CU4XYE 2D51Sensor Head4 1/8"2"0% to 95%4000 FPMCeiling4° to +158°-€96.89
SYSTEM SENSOR DUCTSD Duct Smoke Detector, Smoke Detector, Unfinished, Duct, 2 1/4 Inch Dp, Exhaust Tube | CU4XYF DUCTSDSmoke Detector2 1/4"4 3/4"0% to 95%100-4000 FPMDuct-4° to +158°-€233.19
SYSTEM SENSOR D2 Two Wire Duct Detector | CU4XYG D2--------€263.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SYSTEM SENSOR D4S Photoelectric Sensor
€242.71 /unit