SWEEPEX MBK-360 Mega Series Brushes 36 Inch Width 11 Inch H Pk11 | AD6WNB 4CAC7

SWEEPEX MBK-360 Mega Series Brushes 36 Inch Width 11 Inch H Pk11

Item: AD6WNB Model: MBK-360Cross Ref: 4CAC7
In Stock

Get it by Tuesday, Jun 17

€535.56 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMega Series Replacement Brushes
Bristle MaterialPolypropylene
Brush Height11"
Brush Width36"
Compatible Fork HeightNot Applicable
Compatible Fork WidthNot Applicable
Fork LengthNot Applicable
Forklift Attachment TypeReplacement Brushes
Includes11 Rows Of Bristles
MountingSlides Into Broom Track
Number Of Rows11
Overall Depth1 1/2"
Overall Height11"
Overall Width36"
Product TypeMega Series Replacement Brushes

Shipping Info:

Ship weight (kg) 22.0725
Ship height (cm)15.24
Ship length (cm)93.98
Ship width (cm)38.1
HS code9603500000
Country of OriginUS

Product Details:

    • Brush Height (11")

Product Variants

ProductModelBrush WidthOverall WidthNumber Of RowsBrush HeightBristle MaterialMountingCompatible Fork WidthOverall HeightPkg. Qty.Price
SWEEPEX MBK-600 Mega Series Brushes 60 Inch Width 11 Inch H Pk11 | AD6WNC 4CAC8 MBK-60060"60"1111"PolypropyleneSlides Into Broom TrackNot Applicable11"11€870.06
RFQ
SWEEPEX MBK-720 Mega Series Brushes 72 Inch Width 11 Inch H Pk11 | AD6WND 4CAC9 MBK-72072"72"1111"PolypropyleneSlides Into Broom TrackNot Applicable11"11€1,048.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SWEEPEX MBK-360 Mega Series Brushes 36 Inch Width 11 Inch H Pk11
€535.56 /pack