SUPERIOR TOOL 17520 Deluxe Flaring Tool, 3/16 to 5/8 Inch Outer Dia.

Item: CH3QXK Model: 17520
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlaring Tool
Height10"
Length1.57"
Outside Dia.3/16" to 5/8"
Width6"

Shipping Info:

Ship weight (kg) 2.349
Ship height (cm)11.43
Ship length (cm)26.67
Ship width (cm)16.51
Country of OriginCN

Product Details:

    • for 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 5/8" Flare Sizes

Product Variants

ProductModelHeightOutside Dia.Price
SUPERIOR TOOL 17515 Professional Flaring Tool, 3/16 to 5/8 Inch Outer Dia. | CH3QXJ 1751510"3/16" to 5/8"€19.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPERIOR TOOL 17520 Deluxe Flaring Tool, 3/16 to 5/8 Inch Outer Dia.