SUPER-STRUT A822 Joiner Set, With Seal Plate | CF4ZMM

SUPER-STRUT A822 Joiner Set, With Seal Plate

Item: CF4ZMM Model: A822
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemJoiner Set
Length7 1/4"
MaterialSteel

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFinishColorMaterialPrice
SUPER-STRUT E802 Joiner Set, Steel | CF4XRE E802GalvanizedGoldSteel-
RFQ
SUPER-STRUT A802EG Joiner Set, Electrogalvanized | CF4XWL A802EGElectro Galvanized-Steel-
RFQ
SUPER-STRUT A-822-EG Joiner Set, Electrogalvanized | CF4XYD A-822-EG--Steel-
RFQ
SUPER-STRUT B802 Joiner Set, Steel, Gold | CF4YJR B802-GoldSteel-
RFQ
SUPER-STRUT B822 Joiner Set, Gold | CF4YNQ B822--Steel-
RFQ
SUPER-STRUT A802 Joiner Set, Gold | CF4ZHM A802--Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT A822 Joiner Set, With Seal Plate