SUMNER 781300 V-head Pipe Stand 24 Inch | AA8NJF 19F635

SUMNER 781300 V-head Pipe Stand 24 Inch

Item: AA8NJF Model: 781300Cross Ref: 19F635
In Stock

Get it by Tuesday, Jun 17

€148.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Head Pipe Stand
Leg TypeFolding
Load Capacity2500 lbs.
MaterialSteel
Max. Leg Spread22 1/4"
Overall Height28" to 49"
Pipe Capacity24"
Features2.5 cm Square Tube Base Construction, Built For Heavy Use & Abuse, Strut Tension Plate For Superior Lateral Support
For Pipe MaterialMetal
Head TypeV Head
IncludesVee Head
Includes LegsYes
Leg StyleFolding
Maximum Height49"
Maximum Leg Spread22 1/4"
Maximum Load Capacity2500 lbs.
Maximum Pipe Size24"
Minimum Height28"
Number Of Rollers0
Weight25 lbs.

Shipping Info:

Ship weight (kg) 11.1825
Ship height (cm)16
Ship length (cm)79.5
Ship width (cm)23.62
HS code7326908588
Country of OriginCN

Product Variants

ProductModelPipe CapacityPrice
SUMNER 780395 V-head Pipe Stand 24 Inch | AA8NJH 19F637 78039524"€187.92
SUMNER 783250 V-head Pipe Stand 24 Inch | AA8NJK 19F639 78325024"€380.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUMNER 781300 V-head Pipe Stand 24 Inch
€148.71 /unit