SUBURBAN BXP-060608-G Box Parallel, 6 Inch Overall Length, 6 Inch Overall Width, 8 Inch Overall Height, 2 Cores | CU4UXJ

SUBURBAN BXP-060608-G Box Parallel, 6 Inch Overall Length, 6 Inch Overall Width, 8 Inch Overall Height, 2 Cores

Item: CU4UXJ Model: BXP-060608-GCross Ref: 45PH46
In Stock

Get it by Tuesday, Jun 10

€1,213.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParallel
FeaturesAll Faces And Ends Finished Square And Parallel,Size +/- 0.002 In
Length6"
Material Thickness3/4"
Number Of Cores2
Overall Height8"
Width6"
FinishGround
MaterialCast Iron
Overall Length6"
Overall Width6"
Squareness0.0005"
Thickness3/4"

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)20.32
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelOverall HeightParallelismSquarenessNumber Of CoresPkg. Qty.Price
SUBURBAN BXP-051010-G Box Parallel, 10 Inch Length, 5 Inch Width, 10 Inch Height, 2 Cores | CU4UVF BXP-051010-G10"--21€1,872.26
SUBURBAN P-12100200-M Box Parallel, 12 Inch Overall Length, 1 1/2 Inch Overall Width, 2 Inch Overall Height | CU4UVG P-12100200-M2"0.0002"0.0004"-2€1,056.25
SUBURBAN P-12150200 Box Parallel, 12 Inch Overall Length, 1 1/2 Inch Overall Width, 2 Inch Overall Height | CU4UVH P-121502002"0.0001"--1€567.50
SUBURBAN P-12100150-M Box Parallel, 12 Inch Overall Length, 1 Inch Overall Width, 1 1/2 Inch Overall Height | CU4UVJ P-12100150-M1 1/2"0.0002"0.0004"-2€959.84
SUBURBAN P-12100150 Box Parallel, 12 Inch Overall Length, 1 Inch Overall Width, 1 1/2 Inch Overall Height | CU4UVK P-121001501 1/2"0.0001"--1€428.63
SUBURBAN P-12100200 Box Parallel, 12 Inch Overall Length, 1 Inch Overall Width, 2 Inch Overall Height | CU4UVL P-121002002"0.0001"--1€420.57
SUBURBAN P-12150200-M Box Parallel, 12 Inch Overall Length, 1 Inch Overall Width, 2 Inch Overall Height | CU4UVM P-12150200-M2"0.0002"0.0004"-2€1,462.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUBURBAN BXP-060608-G Box Parallel, 6 Inch Overall Length, 6 Inch Overall Width, 8 Inch Overall Height, 2 Cores
€1,213.40 /unit