Flat Shipping

Flat Shipping at €24.99 + VAT

SUBURBAN P-12150200 Box Parallel, 12 Inch Overall Length, 1 1/2 Inch Overall Width, 2 Inch Overall Height | CU4UVH

SUBURBAN P-12150200 Box Parallel, 12 Inch Overall Length, 1 1/2 Inch Overall Width, 2 Inch Overall Height

Item: CU4UVH Model: P-12150200Cross Ref: 45PJ93
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€630.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParallel
FeaturesCan Be Used Individually Or Matched With Any Other Individual 4-Way Parallel,Held To Size +/-0.00025 In On Four Sides
Length12"
MaterialSteel
Overall Height2"
Parallelism0.0001"
Width1 1/2"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelOverall HeightParallelismSquarenessNumber Of CoresPkg. Qty.Price
SUBURBAN BXP-051010-G Box Parallel, 10 Inch Length, 5 Inch Width, 10 Inch Height, 2 Cores | CU4UVF BXP-051010-G10"--21€1,872.26
SUBURBAN P-12100200-M Box Parallel, 12 Inch Overall Length, 1 1/2 Inch Overall Width, 2 Inch Overall Height | CU4UVG P-12100200-M2"0.0002"0.0004"-2€1,056.25
SUBURBAN P-12100150-M Box Parallel, 12 Inch Overall Length, 1 Inch Overall Width, 1 1/2 Inch Overall Height | CU4UVJ P-12100150-M1 1/2"0.0002"0.0004"-2€959.84
SUBURBAN P-12100150 Box Parallel, 12 Inch Overall Length, 1 Inch Overall Width, 1 1/2 Inch Overall Height | CU4UVK P-121001501 1/2"0.0001"--1€428.63
SUBURBAN P-12100200 Box Parallel, 12 Inch Overall Length, 1 Inch Overall Width, 2 Inch Overall Height | CU4UVL P-121002002"0.0001"--1€420.57
SUBURBAN P-12150200-M Box Parallel, 12 Inch Overall Length, 1 Inch Overall Width, 2 Inch Overall Height | CU4UVM P-12150200-M2"0.0002"0.0004"-2€1,462.80
SUBURBAN P-12150300 Box Parallel, 12 Inch Overall Length, 1 Inch Overall Width, 3 Inch Overall Height | CU4UVN P-121503003"0.0001"--1€663.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUBURBAN P-12150200 Box Parallel, 12 Inch Overall Length, 1 1/2 Inch Overall Width, 2 Inch Overall Height
€630.93 /unit