STRONG HOLD 36-244-AT Cabinet, 36 Inch x 24 Inch x 78 in, Swing Handle & Electronic Lock, Legs, Shelves, Gray | CU4UEE

STRONG HOLD 36-244-AT Cabinet, 36 Inch x 24 Inch x 78 in, Swing Handle & Electronic Lock, Legs, Shelves, Gray

Item: CU4UEE Model: 36-244-ATCross Ref: 795CW6
In Stock

Get it by Tuesday, Jun 10

€5,159.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet
Adjustable ShelvesAdjustable
AssembledAssembled
Audit Trail Storage200 Maximum Records
Base TypeLegs
Cabinet Storage ComponentsShelves
ColorDark Gray
Door Handle TypeSwing
Door TypeSolid
Duty RatingSuper
For Use OutdoorsNo
IncludesBattery
Includes KeysNo
Leg Height6"
Leg Thickness12 ga.
Load Capacity Per Shelf2200 lbs.
Lock TypeElectronic Lock
MaterialSteel
MobilityStationary
Number Of Doors2
Number Of Shelves4
Overall Depth24"
Overall Height78"
Overall Load Capacity11000 lbs.
Overall Width36"
Shelf Depth21 1/2"
Shelf MaterialSteel
Shelf Size36" x 24"
Shelf Thickness14 ga.
StyleShelf
Cabinet ColorDark Gray
Cabinet StyleShelf
Method Of ConstructionWelded

Shipping Info:

Ship weight (kg) 270
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of ShelvesLock TypeColorCabinet Storage ComponentsDuty RatingPrice
STRONG HOLD 36-243-AT-L Cabinet, 36 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves | CU4UEC 36-243-AT-L36"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€4,472.96
STRONG HOLD 36-243-EK-L Cabinet, 36 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves, Battery | CU4UED 36-243-EK-L36"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€3,435.56
STRONG HOLD 36-244-EK Cabinet, 36 Inch x 24 Inch x 78 in, Swing Handle & Electronic Lock, Legs, Shelves, Gray | CU4UEF 36-244-EK36"24"78"4Electronic LockDark GrayShelvesSuper€4,170.36
STRONG HOLD 56-243-AT-L Cabinet, 48 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves | CU4UEG 56-243-AT-L48"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€5,434.81
STRONG HOLD 46-243-AT-L Cabinet, 48 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves, Battery | CU4UEH 46-243-AT-L48"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€5,026.12
STRONG HOLD 56-243-EK-L Cabinet, 48 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves, Battery | CU4UEJ 56-243-EK-L48"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€4,449.09
STRONG HOLD 46-243-EK-L Cabinet, 48 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves, Battery | CU4UEK 46-243-EK-L48"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€4,039.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HOLD 36-244-AT Cabinet, 36 Inch x 24 Inch x 78 in, Swing Handle & Electronic Lock, Legs, Shelves, Gray
€5,159.32 /unit