Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX EET-1-901ME-10 Web Sling Twisted Eye And Eye 1 Inch Width x 10 Feet | AG2NYC 31XE02

STREN-FLEX EET-1-901ME-10 Web Sling Twisted Eye And Eye 1 Inch Width x 10 Feet

Item: AG2NYC Model: EET-1-901ME-10Cross Ref: 31XE02
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity3200 lbs.
Choker Hitch Capacity1280 lbs.
ColorSilver
End TypeTwisted Eye
Eye Length8"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesInstructional Warning Sheet
Length10 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies1
Overall Width1"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Thickness3/16"
TypeTwisted Eye And Eye
Vertical Hitch Capacity1600 lbs.
Wear Resistant CoverNone
Web GradeHeavy Duty
Width1"
Yarn CoatingNon Hazardous Acrylic
Capacity IndicatorsNone
Coating TypeAcrylic
Load Capacity @ 30°1,600 lbs.
Load Capacity @ 45°2300 lbs.
Load Capacity @ 60°2800 lbs.
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Primary FeatureProtected Edge
Reinforcement PropertiesAbrasion Resistant Edges, Cut Resistant Edges
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Cut Resistant, Oil Resistant
Sling Length10 ft.
Sling MaterialNylon
Sling TypeType 4
Sling Width1"
StandardsASME B30.9, OSHA 1910.184
Tag TypeWear Resistant Tag

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)3.18
Ship length (cm)30.84
Ship width (cm)3.53
HS code5607500000

Product Variants

ProductModelNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthThicknessTypeMaterialPrice
STREN-FLEX EET-1-901ME-03 Web Sling Twisted Eye And Eye 1 Inch Width x 3 Feet | AG2NXY 31XD97 EET-1-901ME-0311600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€31.39
STREN-FLEX EET-1-901ME-04 Web Sling Twisted Eye And Eye 1 Inch Width x 4 Feet | AG2NXZ 31XD98 EET-1-901ME-0411600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€33.86
STREN-FLEX EET-1-901ME-06 Web Sling Twisted Eye And Eye 1 Inch Width x 6 Feet | AG2NYA 31XD99 EET-1-901ME-0611600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€38.90
STREN-FLEX EET-1-901ME-08 Web Sling Twisted Eye And Eye 1 Inch Width x 8 Feet | AG2NYB 31XE01 EET-1-901ME-0811600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€42.13
STREN-FLEX EET-1-901ME-12 Web Sling Twisted Eye And Eye 1 Inch Width x 12 Feet | AG2NYD 31XE03 EET-1-901ME-1211600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€47.98
STREN-FLEX EET-1-901ME-14 Web Sling Twisted Eye And Eye 1 Inch Width x 14 Feet | AG2NYE 31XE04 EET-1-901ME-1411600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€58.52
STREN-FLEX EET-1-901ME-16 Web Sling Twisted Eye And Eye 1 Inch Width x 16 Feet | AG2NYF 31XE05 EET-1-901ME-1611600 lbs.1280 lbs.3200 lbs.8"3/16"Twisted Eye And EyeNylon€60.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EET-1-901ME-10 Web Sling Twisted Eye And Eye 1 Inch Width x 10 Feet
€71.60 /unit