Flat Shipping

Flat Shipping at €24.99 + VAT

STREN-FLEX EEF2-902CW-10 Web Sling Body Body 10 Feet 6400b W 2 In | AC4RGT 30H751

STREN-FLEX EEF2-902CW-10 Web Sling Body Body 10 Feet 6400b W 2 In

Item: AC4RGT Model: EEF2-902CW-10Cross Ref: 30H751
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity12800 lbs.
Choker Hitch Capacity5000 lbs.
ColorBlack
End TypeFlat Eye
Eye Length10"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length10 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies2
Overall Width2"
Resistant ToAlcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines
Tag Attachment TypeFully Sewn
Tag FeaturesEncapsulated Tag
Thickness5/8"
TypeFlat Eye And Eye
Vertical Hitch Capacity6400 lbs.
Wear Resistant CoverCompletely Wrapped
Web GradeHeavy Duty
Width2"
Yarn CoatingNon Hazardous Acrylic

Shipping Info:

Ship weight (kg) 1.323
Ship height (cm)5.33
Ship length (cm)40.64
Ship width (cm)15.24
HS code6307909889
Country of OriginUS

Product Variants

ProductModelNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthThicknessTypeMaterialPrice
STREN-FLEX EEF1-901CW-3 Web Sling Body Body 3 Feet 1600b W 1 In | AC4RDY 30H686 EEF1-901CW-311600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€33.25
STREN-FLEX EEF1-901CW-4 Web Sling Body Body 4 Feet 1600b W 1 In | AC4RDZ 30H687 EEF1-901CW-411600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€37.04
STREN-FLEX EEF1-901CW-6 Web Sling Body Body 6 Feet 1600b W 1 In | AC4REA 30H688 EEF1-901CW-611600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€44.63
STREN-FLEX EEF1-901CW-8 Web Sling Body Body 8 Feet 1600b W 1 In | AC4REB 30H689 EEF1-901CW-811600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€52.33
STREN-FLEX EEF1-901CW-10 Web Sling Body Body 10 Feet 1600b W 1 In | AC4REC 30H690 EEF1-901CW-1011600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€66.36
STREN-FLEX EEF1-901CW-12 Web Sling Body Body 12 Feet 1600b W 1 In | AC4RED 30H691 EEF1-901CW-1211600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€67.57
STREN-FLEX EEF1-901CW-14 Web Sling Body Body 14 Feet 1600b W 1 In | AC4REE 30H692 EEF1-901CW-1411600 lbs.1280 lbs.3200 lbs.8"7/16"Flat Eye And EyeNylon€84.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREN-FLEX EEF2-902CW-10 Web Sling Body Body 10 Feet 6400b W 2 In
€131.53 /unit