EATON 458D569G02 | BJ6QBB

EATON 458D569G02 Molded Case Circuit Breaker Accessory Switchboard/Panelboard Mounting, Double Base, G02

Item: BJ6QBB Model: 458D569G02
In Stock

Get it by Monday, Jun 16

€2,154.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Kit
Amps Rating100A
ConnectionFront
For Use WithAQB-A101/A103 And NQB-A101/A103 Breakers
Frame SizeFrame J-K
Height3.1"
Length15 3/5"
NotesNSN 5925-00-728-5217
Number Of Poles3
Special FeaturesG02
TypeDouble Base
Voltage Rating500V, 250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4 3/5"

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)7.87
Ship length (cm)39.62
Ship width (cm)11.68
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 1244C44G02 | BJ6AZN 1244C44G021244C44G02€1,489.85
EATON 1244C44G01 | BJ6AZV 1244C44G011244C44G01€2,127.93
EATON 1244C44G03 | BJ6BAG 1244C44G031244C44G03€1,489.85
EATON 454D509G02 | BJ6PZA 454D509G02454D509G02€500.66
EATON 454D509G03 | BJ6PZB 454D509G03454D509G03€487.06
EATON 454D509G05 | BJ6PZC 454D509G05454D509G05€345.73
EATON 454D509G06 | BJ6PZD 454D509G06454D509G06€487.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 458D569G02 Molded Case Circuit Breaker Accessory Switchboard/Panelboard Mounting, Double Base, G02
€2,154.54 /unit