STREAMLIGHT 90657 Rechargeable Flashlight Orange Led | AF7LLU 21XN07

STREAMLIGHT 90657 Rechargeable Flashlight Orange Led

Item: AF7LLU Model: 90657Cross Ref: 21XN07
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemRechargeable Flashlight
Batteries IncludedYes
Battery Burn Time3.5 hrs., 16 hrs.
Battery SizeC
Battery TypeNiCad
Beam Distance1.838m
Body ColorOrange
Body Dia.2 3/4"
Body MaterialNylon Polymer
Candle Power1150/350 cd
Cord Type120V AC/12V DC
Diameter2 3/4"
Drop Rating2m
Flashlight GradeTactical
FocusFixed
Impact Resistance2m
Lamp Life50000 hr.
Lamp TypeLED
Length2 7/8"
Lens MaterialPolycarbonate
Light Output3.175 lm
Light Output ModesHigh/Medium/Low/Strobe
Lumens200 lm, 63 lm
Lumens Range100 lm to 249 lm
Max. Lumens Output200
Number Of Batteries1
Peak Beam Intensity3.286 cd
Replacement LampsNo
Run Time On High Setting3 hr.
Safety RatedClass 1 Div. 2, Groups A, B, C, D Class 2, Div. 2, Groups F, G Class 3, Temp Code: T4, Charger Meets Requirements Of NFPA 1901-14.1.11.2 (2003) Mounted In Any Position , Not Safety Rated
Switch TypePush Button
Water Penetration RatingIPX4
Weight With Batteries23.1 oz.

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)23.5
Ship length (cm)23.5
Ship width (cm)7.3
HS code8513100000
Country of OriginUS

Product Details:

    • Sub-Brand: KNUCKLEHEAD

Product Variants

ProductModelLight Output ModesBody ColorBody MaterialDrop RatingBattery SizeNumber Of BatteriesLamp LifeBattery Burn TimePrice
STREAMLIGHT 74301 Rechargeable Flashlight Black Led | AB6LKP 21XN04 74301High/Low/MediumBlackAluminum2m18V150000 hrs.2 hrs., 4 hrs., 7.5 hrs.€231.81
STREAMLIGHT 75763 Rechargeable Flashlight Black Led | AB7PHG 23X761 75763High/Low/MediumBlackAluminum3m-150000 hrs.2 hrs., 3.75 hrs., 7.25 hrs.€278.47
STREAMLIGHT 90627 Rechargeable Flashlight Yellow Led | AB7PHR 23X771 90627High/LowYellowNylon2m4.8V450000 hrs.3.5 hrs., 16 hrs.€314.53
STREAMLIGHT 90503 Rechargeable Flashlight Orange Led | AF7LLW 21XN10 90503High/Low/Beacon/MoonlightOrangeNylon Polymer2m4.8V150000 hrs.4 hrs., 15 hrs.€270.35
STREAMLIGHT 90502 Rechargeable Flashlight Orange Led | AF7LLX 21XN11 90502High/Low/Beacon/MoonlightOrangeNylon Polymer2m4.8V150000 hr.0.267 hr.-
RFQ
STREAMLIGHT 74752 Rechargeable Flashlight Led 500/250/125 | AF7TCB 22LU18 74752High/Medium/Low/StrobeBlackAluminum2m3.5V150000 hrs.1 hr., 2 hrs., 3.5 hrs.€295.04
STREAMLIGHT 74750 Rechargeable Flashlight Black Led | AF7TCC 22LU19 74750High, Low, MediumBlackAluminum2m3.5V150000 hrs.1 hr., 2 hrs., 3.5 hrs.€172.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREAMLIGHT 90657 Rechargeable Flashlight Orange Led