Flat Shipping

Flat Shipping at €24.99 + VAT

STREAMLIGHT 69135 Remote Pressure With Switch Plug, Remote Plug-In Switch | CU4TDE

STREAMLIGHT 69135 Remote Pressure With Switch Plug, Remote Plug-In Switch

Item: CU4TDE Model: 69135Cross Ref: 482X77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
ColorBlack
For Use With Mfr. Model Number69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69440, 69441, 69442, 69443, 69444, 69445, 69446, 69447, 69448, 69450, 69451, 69453, 69454, 69888
Compatible With Manufacturer Model Number69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69440, 69441, 69442, 69443, 69444, 69445, 69446, 69447, 69448, 69450, 69451, 69453, 69454, 69888
Product TypeRemote Plug-In Switch
StandardsMEETS APPLICABLE EUROPEAN COMMUNITY DIRECTIVES

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREAMLIGHT 69135 Remote Pressure With Switch Plug, Remote Plug-In Switch
€56.86 /unit