STREAMLIGHT 45670 Portable Scene Light Yellow/black | AF9NRN 30KA23

STREAMLIGHT 45670 Portable Scene Light Yellow/black

Item: AF9NRN Model: 45670Cross Ref: 30KA23
In Stock

Get it by Friday, Jun 13

€1,254.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Scene Light
Batteries IncludedYes
Battery Size12V
Battery TypeLead Acid
Beam Distance352m, 210m
Body ColorYellow
Body MaterialXenoy Thermoplastic
Candle Power11000 cP to 32000 cP
Charging Time10 hrs.
Cord TypeAC and DC
Flashlight GradeIndustrial
FocusFixed
Impact ResistanceNo
Lamp Life50 k hrs.
Lamp TypeLED
Length22"
Lens MaterialPolycarbonate
Light Output3600 lm, 2400 lm, 1100 lm
Light Output ModesHigh/Low/Medium
Lumens3600 lm, 2400 lm, 1100 lm
Lumens RangeGreater Than 750 lm
Max. Lumens Output5300 lm
Number Of Batteries2
Number Of Recharges500
Replacement LampsNo
Run Time On High Setting4 hrs.
Safety RatedNot Safety Rated
Safety RatingNot Rated
Switch TypeToggle
Weight With Batteries25 lbs.
ApplicationConstruction, Emergency Medical Services, Fire And Rescue, General Use, Industrial Safety, Law Enforcement, Military, Utilities
Battery ChemistryLead Acid
Beam ColorWhite
Beam Distance Levels215m, 292m, 410m
Beam FocusAdjustable
Beam Intensity Levels11600 cd, 21300 cd, 42000 cd
Beam PatternSpot, Flood
Brightness Levels1300 lm, 2500 lm, 5300 lm
Charger Style IncludedAC/DC Charger Cords
FeaturesSerialized for Positive Identification
Handle ShapeRectangular
IncludesHeavy Duty Shoulder Strap
Includes BatteriesYes
Includes ChargerYes
Includes Secondary LightNo
Ip RatingIP67
Lighting TechnologyLED
Manufacturer Warranty LengthLimited Lifetime
Maximum Beam Distance410m
Maximum Brightness5300 lm
Maximum Run Time18 hr.
Number Of Light Output Levels3
Overall Height11"
Overall Length22 1/2"
Overall Width6 1/2"
Peak Beam Intensity42000 cd
Power SourceBattery
RechargeableYes
Resistance PropertiesWater Resistant
Run Time At Maximum Brightness4 hr.
Run Time Levels4 hrs., 9 hrs., 18 hrs.
SeriesPortable Scene Light
Special FeaturesCharging Indicator Light
Special Operating ModesNo Special Light Output
StandardsCEC COMPLIANT
Switch LocationBody

Shipping Info:

Ship weight (kg) 13.1625
Ship height (cm)27.94
Ship length (cm)57.15
Ship width (cm)16.51
HS code8513104000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREAMLIGHT 45670 Portable Scene Light Yellow/black
€1,254.60 /unit