Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STREAMLIGHT 22051 Cigarette Lighter Charge Cord 12vdc | AE9WZJ 6NA87

STREAMLIGHT 22051 Cigarette Lighter Charge Cord 12vdc

Item: AE9WZJ Model: 22051Cross Ref: 6NA87
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCigarette Lighter Charge Cord
Cord Voltage12V DC
For Use WithAll Streamlight Rechargeable Flashlights
Compatible With BrandStreamlight
Compatible With Manufacturer Model Number20201, 20202, 20203, 20701, 20702, 20703, 22047, 25006, 25007, 25011, 25026, 25027, 25031, 25036, 25037, 25041, 25101, 25102, 25103, 25121, 25122, 25123, 25181, 25182, 25183, 25301, 25302, 25303, 25311, 25312, 25313, 25321, 25322, 25323, 26010, 26060, 26120, 44000, 44103, 44200, 44301, 44307, 44311, 44321, 44331, 44350, 44400, 44450, 44500, 44520, 45070, 45072, 45073, 45075, 45109, 45110, 45111, 45113, 45116, 45117, 45127, 45129, 45131, 45133, 45300, 45301, 45310, 45311, 45600, 45601, 45620, 456
Plug TypeCigarette Lighter
Product TypeVehicle Cord Only
Voltage12V DC

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)13.46
Ship width (cm)6.86
HS code8504409510
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREAMLIGHT 22051 Cigarette Lighter Charge Cord 12vdc
€23.40 /unit