Flat Shipping

Flat Shipping at €24.99 + VAT

STREAMLIGHT 14000 Military Flashlight Led Coyote Tan 55 L | AC9LBT 3HER8

STREAMLIGHT 14000 Military Flashlight Led Coyote Tan 55 L

Item: AC9LBT Model: 14000Cross Ref: 3HER8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilitary Flashlight
ApplicationTactical
Battery Charger IncludedNo
Battery ChemistryAlkaline
Battery IncludedYes
Battery SizeAA
Battery TypeAlkaline
Beam ColorBlue, Red, White
Beam FocusFixed
Beam PatternFlood
Body ColorTan
Body Dia.1 1/8" , 1 2/25"
Body MaterialNylon
Candle Power1175 cd, 40 cd
Diameter1 1/8"
Drop Rating3m
FeaturesCord Attachment Holes, Double-Click Of Button Initiates High Intensity Strobe, Pull-To-Turn Locking Rotary Knob, Push-Button Switch Enables/Disables, Tactile Battery Polarity Indicators
Flashlight Battery TypeAlkaline
Flashlight Beam TypeFixed
Flashlight GradeTactical
FocusAdjustable
Impact Resistance3m
Includes Secondary LightYes
Length2 3/8"
Lens MaterialPolycarbonate
Light Output55 lm
Lumens50 lm
Lumens Range55 lm to 99 lm
Max. Lumens Output55 lm
Mounting TypeClip
Number Of Batteries2
Number Of Light Output Modes4
Peak Beam Intensity1175 cd
Power SourceBattery
RechargeableNo
Resistance PropertiesImpact Resistant, Scratch Resistant, Weather Resistant
Run Time On High Setting5.5 hrs.
Safety RatedNot Safety Rated
Special FeaturesBattery Indicator Light
Switch LocationHead
Switch TypePush Button, Rotary Selector Knob
Weight With Batteries5.02 oz.
Beam Distance Levels13m, 16m, 23m, 69m
Beam Intensity Levels40 cd, 68 cd, 130 cd, 1175 cd
Body Diameter1 1/8"
Brightness Levels1 lm, 1.8 lm, 4.5 lm, 25 lm, 55 lm
Hazardous Location SpecificationNot Rated
Includes BatteriesYes
Includes ChargerNo
Ip RatingIPX7
Lamp Life50000 hrs., 100000 hrs.
Light Output ModesHigh, Low, Medium 1, Medium 2
Lighting TechnologyLED
Manufacturer Warranty Length1 yr.
Maximum Beam Distance69m
Maximum Brightness55 lm
Maximum Operating Temperature150°F
Maximum Run Time100 hr.
Minimum Operating Temperature-40°F
Mount TypeClip
Number Of Light Output Levels4
Overall Length2 3/8"
Overall Width1 1/8"
Run Time At Maximum Brightness5.5 hr.
Run Time Levels5.5 hrs., 10 hrs., 11 hrs., 45 hrs., 100 hrs.
SeriesSidewinder
Special Operating ModesIR
StandardsMEETS APPLICABLE EUROPEAN COMMUNITY DIRECTIVES

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)11.81
Ship length (cm)6.03
Ship width (cm)2.86
HS code8513102000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREAMLIGHT 14000 Military Flashlight Led Coyote Tan 55 L
€118.83 /unit