Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STRAUB STR20450 Grip L Coupling 2 Inch Pipe Size | AE4UBE 5MTA9

STRAUB STR20450 Grip L Coupling, 2 Inch Pipe Size

Item: AE4UBE Model: STR20450Cross Ref: 5MTA9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€359.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrip L Pipe Coupling
Body MaterialStainless Steel
Bolt Size6 mm
Gasket MaterialEPDM
Length3"
Max. Pressure232 psi
Number Of Bolts1
Pipe Size2"
Temp. Range-4°F to +212°F
Vacuum Rating28"

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)8.13
Ship length (cm)10.16
Ship width (cm)8.64
HS code7307221000
Country of OriginCH

Product Variants

ProductModelPipe SizeGasket MaterialNumber Of BoltsBolt SizeBody MaterialMax. PressureTemp. RangeVacuum RatingPrice
STRAUB STR20000 Grip L Coupling 3/4 Inch Pipe Size | AE4UBA 5MTA5 STR200003/4"EPDM25 mmStainless Steel232 psi-4°F to +212°F28"€146.82
STRAUB STR20100 Grip L Coupling 1 Inch Pipe Size | AE4UBB 5MTA6 STR201001"EPDM15 mmStainless Steel232 psi-4°F to +212°F28"€245.01
STRAUB STR20200 Grip L Coupling 1-1/4 Inch Pipe Size | AE4UBC 5MTA7 STR202001 1/4"EPDM26 mmStainless Steel232 psi-4°F to +212°F28"€160.86
STRAUB STR20300 Grip L Coupling 1-1/2 Inch Pipe Size | AE4UBD 5MTA8 STR203001 1/2"EPDM26 mmStainless Steel232 psi-4°F to +212°F28"€191.36
STRAUB STR20500 Grip L Coupling 2-1/2 Inch Pipe Size | AE4UBF 5MTC0 STR205002 1/2"EPDM26 mmStainless Steel232 psi-4°F to +212°F28"€259.86
STRAUB STR20650 Grip L Coupling 3 Inch Pipe Size | AE4UBG 5MTC1 STR206503"EPDM26 mmStainless Steel232 psi-4°F to +212°F28"€274.71
STRAUB STR20900 Grip L Coupling 4 Inch Pipe Size | AE4UBH 5MTC2 STR209004"EPDM26 mmStainless Steel232 psi-4°F to +212°F28"€335.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRAUB STR20450 Grip L Coupling, 2 Inch Pipe Size
€359.21 /unit