Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STRAUB STR20650 Grip L Coupling 3 Inch Pipe Size | AE4UBG 5MTC1

STRAUB STR20650 Grip L Coupling, 3 Inch Pipe Size

Item: AE4UBG Model: STR20650Cross Ref: 5MTC1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€313.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrip L Pipe Coupling
ApplicationAir, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb'S, Solid, Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeCoupling
Body MaterialStainless Steel
Bolt Size6 mm
ColorSilver
Finish/coatingPolished
For Movement TypeAxial
Gasket MaterialEPDM
Includes SealYes
Length3.7"
Max. Pressure232 psi
Number Of Bolts2
Pipe Size3"
Seal Type Included3" , Standard
Specific Pipe Fitting ShapeCoupling
Temp. Range-4°F to +212°F
Vacuum Rating28"

Shipping Info:

Ship weight (kg) 1.2285
Ship height (cm)9.91
Ship length (cm)13.72
Ship width (cm)11.94
HS code7307221000
Country of OriginCH

Product Details:

Straub STR20650 Grip L coupling is designed for joining plain-end pipes, eliminating the need for special preparations or tools. The assembly requires only a torque wrench to secure the pipe joint. This coupling can join all kinds of plain end pipes / tubes, made of steel, stainless steel, ductile iron, FRP, PVC, CPVC, C900, concrete or CuNi.

Features:

  • It has a unique low-profile design that closes around the circumference of the pipe or tube and creates a tight seal without the need for lubricant.
  • It features a stab-fit design that ensures rapid installation and allows quick repairs in existing pipelines.
  • It compensates for axial movement and angular deflection, as well as dampens water-hammer, vibrational & structure-bourne noise.
  • This grip L coupling has a compact design to save space and allows installation in narrow areas.
  • It features a unique tooth design that engages the pipe's outside surfaces to offer electrical conductivity across the pipe joint.

Standards and Approvals:

  • ASTM 1476
  • CL2
  • TY2

Frequently Asked Questions:

Q. Is this coupling corrosion-resistant?

A. Yes, it is made from 316 stainless steel and has a polished finish to offer excellent resistance to corrosion, temperature and chemicals.

Q. Can the coupling be used in hazardous environments?

A. This Straub coupling is immune to heat or fire hazards, and hence, can be fitted in confined spaces without special equipment or permits.

Q. What is the purpose of the EPDM seal in the coupling?

A. The EPDM seal offers excellent protection in high pressures & vacuum. It also resists water, dilute acids, alkalies, salts and other chemicals that might affect the working performance of the coupling.

Product Variants

ProductModelPipe SizeGasket MaterialNumber Of BoltsBolt SizeBody MaterialMax. PressureTemp. RangeVacuum RatingPrice
STRAUB STR20000 Grip L Coupling 3/4 Inch Pipe Size | AE4UBA 5MTA5 STR200003/4"EPDM25 mmStainless Steel232 psi-4°F to +212°F28"€146.82
STRAUB STR20100 Grip L Coupling 1 Inch Pipe Size | AE4UBB 5MTA6 STR201001"EPDM15 mmStainless Steel232 psi-4°F to +212°F28"€245.01
STRAUB STR20200 Grip L Coupling 1-1/4 Inch Pipe Size | AE4UBC 5MTA7 STR202001 1/4"EPDM26 mmStainless Steel232 psi-4°F to +212°F28"€160.86
STRAUB STR20300 Grip L Coupling 1-1/2 Inch Pipe Size | AE4UBD 5MTA8 STR203001 1/2"EPDM26 mmStainless Steel232 psi-4°F to +212°F28"€191.36
STRAUB STR20450 Grip L Coupling 2 Inch Pipe Size | AE4UBE 5MTA9 STR204502"EPDM16 mmStainless Steel232 psi-4°F to +212°F28"€314.31
STRAUB STR20500 Grip L Coupling 2-1/2 Inch Pipe Size | AE4UBF 5MTC0 STR205002 1/2"EPDM26 mmStainless Steel232 psi-4°F to +212°F28"€259.86
STRAUB STR20900 Grip L Coupling 4 Inch Pipe Size | AE4UBH 5MTC2 STR209004"EPDM26 mmStainless Steel232 psi-4°F to +212°F28"€335.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRAUB STR20650 Grip L Coupling, 3 Inch Pipe Size
€313.96 /unit