Flat Shipping

Flat Shipping at €24.99 + VAT

STEEL GRIP B14 125-24 Flame-resistant Apron Yellow 24 In L | AG4VKR 34VH57

STEEL GRIP B14 125-24 Flame-resistant Apron Yellow 24 In L

Item: AG4VKR Model: B14 125-24Cross Ref: 34VH57
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlame-Resistant Apron
Ansi/isea Abrasion Level2
Ansi/isea Puncture Level2
Apron TypeBib Apron
Closure TypeSnaps
ColorWhite , Yellow
Fabric Weight14 oz.
FeaturesAll Edges Are Serged To Prevent Ravelingall Edges Are Serged To Prevent Raveling
Garment TypeApron
Length24"
MaterialBallistic Nylon , Nylon
Neck Closure TypeAdjustable Web
No. Of Outside Pockets0
Number Of Pockets0
Products By IndustryFabricated Metals
Size (length X Width)24" x 24"
Waist ClosureSnaps
Width24"
Ansi/isea Cut LevelANSI A1
Apron Length24"
Apron Width24"
Neck ClosureAdjustable Web

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)5.08
Ship length (cm)38.1
Ship width (cm)48.26
HS code6211420081

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEEL GRIP B14 125-24 Flame-resistant Apron Yellow 24 In L
€53.27 /unit