FABORY U11390.025.0001 Jam Nut, 1/4-20 Thread Size, Grade A Grade | CG8LXX 41VL15

FABORY U11390.025.0001 Jam Nut, 1/4 In - 20 Thread Size, Steel, 11/64 In Ht., Gr. A, Plain, Heavy Hex

Item: CG8LXX Model: U11390.025.0001Cross Ref: 41VL15
Limited Availability
€9.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishPlain
GradeGrade A
Height11/64"
MaterialSteel
Nut TypeHeavy Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/4"-20
Width Across Flats1/2"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U11390.025.0001 Jam Nut, 1/4 In - 20 Thread Size, Steel, 11/64 In Ht., Gr. A, Plain, Heavy Hex
€9.34 /unit