VESTIL CYL-H-16-KD Horizontal Cylinder Cabinet 16 Capacity Kd | AG7PTP

VESTIL CYL-H-16-KD Horizontal Cylinder Cabinet, 16 Cylinder Capacity

Item: AG7PTP Model: CYL-H-16-KD
In Stock

Get it by Friday, Jun 13

€1,883.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Cylinder Cabinet
ColorYellow
Cylinder Capacity1000 lbs.
Depth32"
DesignHorizontal
Door TypeHinged
Double Wall ConstructionYes
Height68 1/4"
Legend/background ColorFlammable No Smoking
Length31.812"
LockableYes
MaterialSteel
Number Of Doors1
Shelf Capacity720 lbs. , 90 lbs.
Top MaterialSolid Sheet Steel
Uniform Cylinder Capacity16
Width60"

Shipping Info:

Ship weight (kg) 222.75
Ship height (cm)88.9
Ship length (cm)96.52
Ship width (cm)121.92
HS code9403200020
Country of OriginUS

Product Variants

ProductModelCylinder CapacityShelf CapacityUniform Cylinder CapacityMaterialColorNumber Of DoorsDouble Wall ConstructionLockablePrice
VESTIL CYL-H-16 Horizontal Cylinder Cabinet 16 Capacity | AG7PTN CYL-H-161000 lbs.90 lbs.16SteelYellow1YesYes€1,988.71
RFQ
VESTIL CYL-H-4 Horizontal Cylinder Cabinet 4 Capacity | AG7PTQ CYL-H-4250 lbs.180 lbs.4SteelYellow1YesYes€679.77
VESTIL CYL-H-4-KD Horizontal Cylinder Cabinet 4 Capacity Kd | AG7PTR CYL-H-4-KD250 lbs.180 lbs.4SteelYellow1YesYes€574.82
VESTIL CYL-H-8 Horizontal Cylinder Cabinet 8 Capacity | AG7PTT CYL-H-8500 lbs.90 lbs.8SteelYellow1YesYes€1,043.67
RFQ
VESTIL CYL-H-8-KD Horizontal Cylinder Cabinet 8 Capacity Kd | AG7PTU CYL-H-8-KD500 lbs.90 lbs.8SteelYellow1YesYes€939.73
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CYL-H-16-KD Horizontal Cylinder Cabinet, 16 Cylinder Capacity
€1,883.79 /unit