Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT S436.1BXRLZ Micrometer Set Outside | CU4NXM

STARRETT S436.1BXRLZ 68040 Micrometer Set Outside

Item: CU4NXM Model: S436.1BXRLZCross Ref: 30A553 / 68040
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,796.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Micrometer
Anvil TypeFlat
Anvil/spindle MaterialCarbide
Case MaterialWood
Frame FinishBlack Gloss
Graduations (in)0.001"
Lock Nut TypeKnurled Ring
Micrometer Sizes1", 2", 3", 4"
Micrometer TypeMechanical Outside
Micrometers Included4
Set Range (in)0" to 4"
Spindle TypeFlat
Thimble TypeRatchet

Shipping Info:

Ship weight (kg) 2.9475
Ship height (cm)4.57
Ship length (cm)41.66
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelResolutionNumber Of MicrometersCase TypeMicrometers IncludedData Output TypeThimbleSpc OutputIp RatingPrice
STARRETT ST216AXRLZ Micrometer Digital Set | CU4NWA ST216AXRLZ--------€1,839.75
STARRETT S3732BXFLZ Micrometer Set Electronic | CU4NWU S3732BXFLZ--------€1,525.85
STARRETT ST436DXRLZ Mechanical Outside Micrometer Set, Inch to 12 Inch Range, +/-0.0001 Inch Accuracy | CU4NXE ST436DXRLZ0.0"6Wooden Case10", 11", 12", 7", 8", 9"No Data Output-NoNot Rated€4,319.62
STARRETT ST436EXRLZ Mechanical Outside Micrometer Setch to 12 Inch Range, +/-0.0001 Inch Accuracy | CU4NXF ST436EXRLZ0.0"12Wooden Case1", 10", 11", 12", 2", 3", 4", 5", 6", 7", 8", 9"No Data Output-NoNot Rated€7,450.27
STARRETT ST444.1CXRLZ Mechanical Outside Micrometer Setch to Inch Range, +/-0.0001 Inch Accuracy | CU4NXH ST444.1CXRLZ0.0001"6Metal Case1", 2", 3", 4", 5", 6"No OutputRatchetNoNot Rated€1,550.11
STARRETT ST436.1CXRLZ Mechanical Outside Micrometer Setch to Inch Range, +/-0.0001 Inch Accuracy | CU4NXJ ST436.1CXRLZ0.0001"6Wood Case1", 2", 3", 4", 5", 6"No OutputRatchetNoNot Rated€2,657.80
STARRETT ST436.1CXFLZ Micrometer Set Outside | CU4NXK ST436.1CXFLZ--------€2,426.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT S436.1BXRLZ 68040 Micrometer Set Outside
€1,796.41 /unit