Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT S384JZ Parallels Set | CU4NXY

STARRETT S384JZ 51453 Parallels Set

Item: CU4NXY Model: S384JZCross Ref: 30A627 / 51453
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,042.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParallel
Length (in)6"
Length (mm)150 mm
Thickness (in)1/8" to 3/16", 1/4" to 3/8"
Thickness (mm)3 mm to 5 mm to 6 mm to 10 mm
TypeSteel Parallel Set
Width (in)1 7/8", 3/4", 1/2"

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)5.84
Ship length (cm)20.57
Ship width (cm)13.46
HS code9017208060
Country of OriginUS

Product Variants

ProductModelNumber Of PairsParallelismToleranceSizes IncludedThicknessPrice
STARRETT 154A Parallels | CU4NXQ 154A-----€68.25
STARRETT 154B Parallels | CU4NXR 154B-----€72.64
STARRETT 154D Parallels | CU4NXT 154D-----€83.41
STARRETT 154C Parallels | CU4NXU 154C-----€76.08
STARRETT 384Y Parallels Pair | CU4NXV 384Y-----€239.60
STARRETT 384H Parallels Pair | CU4NXW 384H-----€199.11
STARRETT 384G Parallels Pair | CU4NXX 384G-----€203.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT S384JZ 51453 Parallels Set
€1,042.95 /unit