Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 154A Parallels | CU4NXQ

STARRETT 154A 50578 Parallels

Item: CU4NXQ Model: 154ACross Ref: 30A605 / 50578
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€81.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParallel
Length (in)1 3/4"
Length (mm)45 mm
Range (in)3/8" to 1/2"
Range (mm)9.5 mm to 12.7 mm
Thickness (in)9/32"
Thickness (mm)7 mm
TypeAdjustable Steel Parallel

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.79
Ship length (cm)8.89
Ship width (cm)3.3
Country of OriginUS

Product Variants

ProductModelNumber Of PairsParallelismToleranceSizes IncludedThicknessPrice
STARRETT 154B Parallels | CU4NXR 154B-----€72.64
STARRETT 154D Parallels | CU4NXT 154D-----€83.41
STARRETT 154C Parallels | CU4NXU 154C-----€76.08
STARRETT 384Y Parallels Pair | CU4NXV 384Y-----€239.60
STARRETT 384H Parallels Pair | CU4NXW 384H-----€199.11
STARRETT 384G Parallels Pair | CU4NXX 384G-----€203.08
STARRETT S384JZ Parallels Set | CU4NXY S384JZ-----€913.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 154A 50578 Parallels
€81.99 /unit