Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 154B Parallels | CU4NXR

STARRETT 154B 50579 Parallels

Item: CU4NXR Model: 154BCross Ref: 30A606 / 50579
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€88.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParallel
Length (in)2 1/8"
Length (mm)55 mm
Range (in)1/2" to 11/16"
Range (mm)12.7 mm to 17.5 mm
Thickness (in)9/32"
Thickness (mm)7 mm
TypeAdjustable Steel Parallel

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.79
Ship length (cm)9.14
Ship width (cm)3.05
Country of OriginUS

Product Variants

ProductModelNumber Of PairsParallelismToleranceSizes IncludedThicknessPrice
STARRETT 154A Parallels | CU4NXQ 154A-----€68.25
STARRETT 154D Parallels | CU4NXT 154D-----€83.41
STARRETT 154C Parallels | CU4NXU 154C-----€76.08
STARRETT 384Y Parallels Pair | CU4NXV 384Y-----€239.60
STARRETT 384H Parallels Pair | CU4NXW 384H-----€199.11
STARRETT 384G Parallels Pair | CU4NXX 384G-----€203.08
STARRETT S384JZ Parallels Set | CU4NXY S384JZ-----€913.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 154B 50579 Parallels
€88.08 /unit