Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 94318-175-5/8W Band Saw Blade, 3/4 Inch Blade Width, 14 Feet 7-5/8 Inch Size, 0.022 Inch Blade Thickness | CU4MCD

STARRETT 94318-175-5/8W Band Saw Blade, 3/4 Inch Blade Width, 14 Feet 7-5/8 Inch Size, 0.022 Inch Blade Thickness

Item: CU4MCD Model: 94318-175-5/8WCross Ref: 52HX72
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Blade MaterialCarbon Steel
Cutting Edge StyleHook
For Material Thickness3 1/2" to 7"
For Material Width3 1/2" to 7"
For Use WithBand Saws
GradeMeat Cutter
Length175 5/8"
MaterialHigh Carbon Steel
Materials CutFresh Meat, Frozen Meat
Primary Material ApplicationFood
Teeth Per Inch3.0
Thickness0.022"
Tip MaterialBi Metal
Tooth TypeHook
Width3/4"
Blade SeriesSeries MeatKutter
Blade Thickness0.022"
Blade Width3/4"
For Use With Saw TypeBand Saws

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginBR

Product Variants

ProductModelTeeth Per InchFor Material ThicknessFor Material WidthBlade MaterialCutting Edge StyleMaterialGradePrimary Saw ApplicationPkg. Qty.Price
STARRETT 93912-12-09 Band Saw Blade, 1 Inch Blade Width, 12 Feet and 9 Inch, 0.035 Inch Blade Thick | CU4KTZ 93912-12-09-6"6"Carbon SteelScallopedHigh Carbon SteelBand KnifeFoam1€112.67
STARRETT 94357-199W Band Saw Blade, 1 Inch Blade Width, 16 Feet 7 Inch Size, 0.018 Inch Blade Thickness | CU4KYD 94357-199W--------1€29.13
STARRETT 94357-199W Band Saw Blade, 1 Inch Blade Width, 16 Feet 7 Inch Size, 0.032 Inch Blade Thickness | CU4KYE 94357-199W-7" to 10"7" to 10"-----24€32.88
STARRETT 94357-205W Band Saw Blade, 1 Inch Blade Width, 17 Feet 1 Inch Size, 0.032 Inch Blade Thickness | CU4KYH 94357-205W3.07" to 10"7" to 10"Carbon SteelHook---1€36.74
STARRETT 94357-217W Band Saw Blade, 1 Inch Blade Width, 18 Feet 1 Inch Size, 0.032 Inch Blade Thickness | CU4KYJ 94357-217W3.07" to 10"7" to 10"Bi MetalHookBimetalMeat CutterGeneral Purpose1€30.94
STARRETT 94357-216W Band Saw Blade, 1 Inch Blade Width, 18 Feet, 0.032 Inch Blade Thickness | CU4KYK 94357-216W3.07" to 10"7" to 10"Carbon SteelHookHigh Carbon SteelMeat CutterMeat Packing Industries24€39.81
STARRETT 94357-248W Band Saw Blade, 1 Inch Blade Width, 20 Feet 8 Inch Size, 0.032 Inch Blade Thickness | CU4KYN 94357-248W3.07" to 10"7" to 10"Carbon SteelHookHigh Carbon SteelMeat CutterMeat Packing Industries1€33.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 94318-175-5/8W Band Saw Blade, 3/4 Inch Blade Width, 14 Feet 7-5/8 Inch Size, 0.022 Inch Blade Thickness
€24.70 /pack