Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 94357-205W Band Saw Blade, 1 Inch Blade Width, 17 Feet 1 Inch Size, 0.032 Inch Blade Thickness | CU4KYH

STARRETT 94357-205W Band Saw Blade, 1 Inch Blade Width, 17 Feet 1 Inch Size, 0.032 Inch Blade Thickness

Item: CU4KYH Model: 94357-205WCross Ref: 54GX48
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.39 /unit
This product can only be shipped in multiples of 24
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Blade MaterialCarbon Steel
Cutting Edge StyleHook
For Material Thickness7" to 10"
For Material Width7" to 10"
For Use WithBand Saws
Length205"
Materials CutFresh Meat, Frozen Meat
Primary Material ApplicationFood
Teeth Per Inch3.0
Thickness0.032"
Tip MaterialBi Metal
Width1"
Blade Length205"
Blade SeriesSeries MeatKutter
Blade Thickness0.032"
Blade Width1"
For Use With Saw TypeBand Saws

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Product Variants

ProductModelTeeth Per InchFor Material ThicknessFor Material WidthBlade MaterialCutting Edge StyleMaterialGradePrimary Saw ApplicationPkg. Qty.Price
STARRETT 93912-12-09 Band Saw Blade, 1 Inch Blade Width, 12 Feet and 9 Inch, 0.035 Inch Blade Thick | CU4KTZ 93912-12-09-6"6"Carbon SteelScallopedHigh Carbon SteelBand KnifeFoam1€112.67
STARRETT 94357-199W Band Saw Blade, 1 Inch Blade Width, 16 Feet 7 Inch Size, 0.018 Inch Blade Thickness | CU4KYD 94357-199W--------1€29.13
STARRETT 94357-199W Band Saw Blade, 1 Inch Blade Width, 16 Feet 7 Inch Size, 0.032 Inch Blade Thickness | CU4KYE 94357-199W-7" to 10"7" to 10"-----24€32.88
STARRETT 94357-217W Band Saw Blade, 1 Inch Blade Width, 18 Feet 1 Inch Size, 0.032 Inch Blade Thickness | CU4KYJ 94357-217W3.07" to 10"7" to 10"Bi MetalHookBimetalMeat CutterGeneral Purpose1€30.94
STARRETT 94357-216W Band Saw Blade, 1 Inch Blade Width, 18 Feet, 0.032 Inch Blade Thickness | CU4KYK 94357-216W3.07" to 10"7" to 10"Carbon SteelHookHigh Carbon SteelMeat CutterMeat Packing Industries24€39.81
STARRETT 94357-248W Band Saw Blade, 1 Inch Blade Width, 20 Feet 8 Inch Size, 0.032 Inch Blade Thickness | CU4KYN 94357-248W3.07" to 10"7" to 10"Carbon SteelHookHigh Carbon SteelMeat CutterMeat Packing Industries1€33.49
STARRETT 94371-127-1/3W Band Saw Blade, 3/4 Inch Blade Width, 10 Feet 7-1/4 Inch Size, 0.022 Inch Blade Thickness | CU4LWM 94371-127-1/3W4.03 1/2" to 7"3 1/2" to 7"Carbon SteelHookCarbon Steel-Specialty1€17.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 94357-205W Band Saw Blade, 1 Inch Blade Width, 17 Feet 1 Inch Size, 0.032 Inch Blade Thickness
€42.39 /unit