Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 93D Tap Wrench, T, Sliding, 1/16 Inch Min. Tap Size, 3/16 Inch Max. Tap Size | CU4PGK

STARRETT 93D 50430 Tap Wrench, T, Sliding, 1/16 Inch Min. Tap Size, 3/16 Inch Max. Tap Size

Item: CU4PGK Model: 93DCross Ref: 30C245 / 50430
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€137.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench
Handle ShapeT
Handle TypeSliding
Machine Screw Tap Capacity1/16" to 3/16"
Max. Tap Size0.188"
Shank Capacity0.156"
Size6"
Sliding Or Fixed HandleSliding
System Of MeasurementImperial/Metric
Tap Capacity4.7 mm
Fractional Tap Capacity1/16" to 3/16"
Measurement SystemFractional Inch, Metric
Metric Tap Capacity4.7 mm
Min. Tap Size1/16"
Product TypePrecision Hand Tool

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)0.76
Ship length (cm)17.27
Ship width (cm)3.81
HS code8466100175
Country of OriginUS

Product Variants

ProductModelHandle ShapeHandle TypeTap CapacityOverall LengthFractional Tap CapacitySizeMachine Screw Tap CapacityShank CapacityPrice
STARRETT 93B Tap Wrench, T, Sliding, 7/32 Inch Min. Tap Size, 7/16 Inch Max. Tap Size | CU4PCM 93BTSliding11 mm2 1/2"7/32" to 7/16"2 1/2"7/32" to 7/16"1/4"€80.44
STARRETT 91A Tap Wrench, Sleeve, Knurled, 1/16 Inch Min. Tap Size, 1/4 Inch Max. Tap Size | CU4PGG 91ASleeveKnurled6.35 mm6"1/16" to 1/4"6"1/16" to 1/4"0.156"€107.65
STARRETT 91B Tap Wrench, Sleeve, Knurled, 3/16 Inch Min. Tap Size, 1/2 Inch Max. Tap Size | CU4PGH 91BSleeveKnurled12.7 mm9"3/16" to 1/2"9"1/4" to 1/2"0.281"€148.33
STARRETT 93A Tap Wrench, T, Sliding, 1/16 Inch Min. Tap Size, 3/16 Inch Max. Tap Size | CU4PGL 93ATSliding4.7 mm2"1/16" to 3/16"2"1/16" to 3/16"0.156"€75.16
STARRETT 93C Tap Wrench, T, Sliding, 1/4 Inch Min. Tap Size, 1/2 Inch Max. Tap Size | CU4PGM 93CTSliding12.7 mm3 1/2"-3 1/2"1/4" to 1/2"0.312"€97.23
STARRETT 93F Tap Wrench, T, Sliding, 1/4 Inch Min. Tap Size, 1/2 Inch Max. Tap Size | CU4PGN 93FTSliding12.7 mm13"1/4" to 1/2"13"1/4" to 1/2"0.312"€157.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 93D 50430 Tap Wrench, T, Sliding, 1/16 Inch Min. Tap Size, 3/16 Inch Max. Tap Size
€137.49 /unit