Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 91B Tap Wrench, Sleeve, Knurled, 3/16 Inch Min. Tap Size, 1/2 Inch Max. Tap Size | CU4PGH

STARRETT 91B 50420 Tap Wrench, Sleeve, Knurled, 3/16 Inch Min. Tap Size, 1/2 Inch Max. Tap Size

Item: CU4PGH Model: 91BCross Ref: 30C240 / 50420
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench
Fractional Tap Capacity3/16" to 1/2"
FunctionFirmly Hold Square Or Round Shanks, Plunger Operated By Knurled Sleeve, The Spring Inside The Sleeve Causes Plunger To Back Off When Pressure Is Removed
Handle ShapeSleeve
Handle TypeKnurled
Machine Screw Tap Capacity1/4" to 1/2"
Max. Tap Size1/2"
Overall Length9"
Shank Capacity0.281"
Size9"
System Of MeasurementImperial/Metric
Tap Capacity12.7 mm
TypeStraight
Metric Tap Capacity12.7 mm
Min. Tap Size3/16"
Product TypePrecision Hand Tool
Wrench TypeStraight

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.79
Ship length (cm)23.88
Ship width (cm)3.05
HS code8466100175
Country of OriginUS

Product Variants

ProductModelHandle ShapeHandle TypeTap CapacityOverall LengthFractional Tap CapacitySizeMachine Screw Tap CapacityShank CapacityPrice
STARRETT 93B Tap Wrench, T, Sliding, 7/32 Inch Min. Tap Size, 7/16 Inch Max. Tap Size | CU4PCM 93BTSliding11 mm2 1/2"7/32" to 7/16"2 1/2"7/32" to 7/16"1/4"€80.44
STARRETT 91A Tap Wrench, Sleeve, Knurled, 1/16 Inch Min. Tap Size, 1/4 Inch Max. Tap Size | CU4PGG 91ASleeveKnurled6.35 mm6"1/16" to 1/4"6"1/16" to 1/4"0.156"€107.65
STARRETT 93D Tap Wrench, T, Sliding, 1/16 Inch Min. Tap Size, 3/16 Inch Max. Tap Size | CU4PGK 93DTSliding4.7 mm--6"1/16" to 3/16"0.156"€112.05
STARRETT 93A Tap Wrench, T, Sliding, 1/16 Inch Min. Tap Size, 3/16 Inch Max. Tap Size | CU4PGL 93ATSliding4.7 mm2"1/16" to 3/16"2"1/16" to 3/16"0.156"€75.16
STARRETT 93C Tap Wrench, T, Sliding, 1/4 Inch Min. Tap Size, 1/2 Inch Max. Tap Size | CU4PGM 93CTSliding12.7 mm3 1/2"-3 1/2"1/4" to 1/2"0.312"€97.23
STARRETT 93F Tap Wrench, T, Sliding, 1/4 Inch Min. Tap Size, 1/2 Inch Max. Tap Size | CU4PGN 93FTSliding12.7 mm13"1/4" to 1/2"13"1/4" to 1/2"0.312"€157.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91B 50420 Tap Wrench, Sleeve, Knurled, 3/16 Inch Min. Tap Size, 1/2 Inch Max. Tap Size
€171.15 /unit