Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 91621-11-06 14105 Band Saw Blade, 3/4 Inch Blade Width, 11 Feet 6 Inch Size, 0.032 Inch Blade Thickness

Item: CU4LYW Model: 91621-11-06Cross Ref: 54GX20 / 14105
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ApplicationCarbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose For Cutting Materials With Easy To Moderate Machinability
Blade MaterialBi Metal
Cutting Edge StyleHook
For Material Thickness3 1/2" to 7"
For Material Width3 1/2" to 7"
For Use WithBand Saws
Length138"
MaterialBimetal
Materials CutAluminum, Carbon Steel, Soft Metal, Wood
Primary Material ApplicationAluminum, Soft Metals
Primary Saw ApplicationMild Steel
Teeth Per Inch14.0
Thickness0.032"
Tip MaterialBi Metal
Tooth TypeRegular
Width3/4"
Blade Length11.5 ft.
Blade SeriesSeries Duratec SFB
Blade Thickness0.032"
Blade Width3/4"
For Use With Saw TypeBand Saws
Use CaseGeneral/Maintenance

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)24.13
Ship length (cm)40.64
Ship width (cm)40.64
HS code8202200030
Country of OriginBR

Product Variants

ProductModelTip MaterialTeeth Per InchPrimary Material ApplicationBlade MaterialFor Material ThicknessFor Material WidthMaterialPrimary Saw ApplicationPrice
STARRETT 99334-10-01 Band Saw Blade, 1 Inch Blade Width, 10 Feet 1 Inch Size, 0.035 Inch Blade Thickness | CU4KLR 99334-10-01Bi Metal10/14Structural ShapesBi Metal1/4" to 1/2"1/4" to 1/2"--€105.13
STARRETT 99329-10-10 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KLT 99329-10-10Bi Metal8/12Structural ShapesBi Metal1/2" to 3/4"1/2" to 3/4"--€106.94
STARRETT 99908-10-10 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KLU 99908-10-10Bi Metal5/8-Bi Metal3 1/2" to 7"3 1/2" to 7"BimetalMetal€124.22
STARRETT 99341-10-10 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KLV 99341-10-10Bi Metal5/8Structural ShapesBi Metal1" to 1 1/2"1" to 1 1/2"--€109.20
STARRETT 99907-10-10 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KLW 99907-10-10Bi Metal4/6-Bi Metal3 1/2" to 7"3 1/2" to 7"BimetalMetal€119.85
STARRETT 99334-10-10 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KLX 99334-10-10Bi Metal10/14Structural ShapesBi Metal1/4" to 1/2"1/4" to 1/2"--€111.31
STARRETT 91761-10-10-1/2 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10-1/2 Inch Size, 0.035 Inch Blade Thickness | CU4KLY 91761-10-10-1/2Bi Metal14.0Aluminum, Soft MetalsBi Metal3 1/2" to 7"3 1/2" to 7"BimetalMild Steel€43.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91621-11-06 14105 Band Saw Blade, 3/4 Inch Blade Width, 11 Feet 6 Inch Size, 0.032 Inch Blade Thickness
€46.19 /unit