STARRETT 81534 Granite V-blocks Pink 5-face Aa 4 x 4 x 4 | AF2CNA 6RDG8

STARRETT 81534 Granite V-blocks Pink 5-face Aa 4 x 4 x 4

Item: AF2CNA Model: 81534Cross Ref: 6RDG8
In Stock

Get it by Tuesday, Jun 10

€5,619.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGranite V-Blocks
ColorPink
Flatness Unilateral Tolerance150 mm
GradeGrade AA
Surface Size100 mm x 100 mm
Thickness100 mm
Weight15 lbs.
Height4"
Length4"
MaterialGranite
Product TypeV-Block
Width4"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)20.32
HS code6802930090
Country of OriginUS

Product Variants

ProductModelSurface SizeThicknessColorFlatness Unilateral TolerancePrice
STARRETT 81530 Granite V-blocks Pink 5-face A 3 x 3 x 3 | AF2CNE 6RDH2 8153075 mm x 75 mm75 mmPink150 mm€4,647.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 81534 Granite V-blocks Pink 5-face Aa 4 x 4 x 4
€5,619.44 /unit