Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 5MXA4 Machinery Bushing, Screw Size 7/8 in, Steel, Grade 8, Black Oxide, 0.875 Inch Size In Dia | CP9NWC

GRAINGER 5MXA4 Bushing, Std Washer, 7/8 In I.D., 1 3/8 In O.D., Blk Oxide, Gr. 8, Steel

Item: CP9NWC Model: 5MXA4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
FinishBlack Oxide
GradeGrade 8
Inside Dia.7/8"
MaterialSteel
Max. Thickness0.047"
Min. Thickness0.047"
Outside Dia.1 3/8"
System Of MeasurementImperial
Thickness Tolerance0.042" to 0.054"
Washer TypeStandard Washer
Flat Washer TypeStandard
For Screw Size7/8"
Inside Diameter7/8"
Material Grade/classGrade 8
Maximum Thickness0.047"
Minimum Thickness0.047"
Outside Diameter1 3/8"

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 5MXA4 Bushing, Std Washer, 7/8 In I.D., 1 3/8 In O.D., Blk Oxide, Gr. 8, Steel
€3.67 /pack