Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 385-24 Steel Straight Edge 1 Bevel 24 In | AC4HCV 2ZUX8 / 51457

STARRETT 385-24 51457 Steel Straight Edge 1 Bevel 24 In

Item: AC4HCV Model: 385-24Cross Ref: 2ZUX8 / CO822 / 51457
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€424.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Straight Edge
Calibration CertificateNot Certified
Edge StyleBeveled
FeaturesQuick Reading
FinishBrushed
Flatness Tolerance-0.0004" to +0.0004"
Length600 mm
MaterialSteel
StyleBeveled But Not Graduated
Thickness0.17"
Width36 mm
Length (metric)600 mm
Width (metric)36 mm

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)0.51
Ship length (cm)60.96
Ship width (cm)5.08
HS code9017800000
Country of OriginUS

Product Details:

    • Starrett 385-24 is a 600-mm precision ground steel straight edge bevelled on one side (not graduated). It is used to draw straight lines and check flatness of surfaces.
    • This Starrett straight edge has a width of 36 mm that allows it to retain shape and accuracy for a longer time.

Product Variants

ProductModelFinishMarkingsPrice
STARRETT 380-12 Steel Straight Edge No Bevel 12 In | AC4HCQ 2ZUX4 / 51438 380-12Brushed-€105.76
STARRETT 380-24 Steel Straight Edge No Bevel 24 In | AC4HCR 2ZUX5 / 51440 380-24Brushed Steel-€184.90
STARRETT 380-36 Steel Straight Edge No Bevel 36 In | AC4HCT 2ZUX6 / 51441 380-36Brushed Steel-€412.98
STARRETT 385-12 Steel Straight Edge 1 Bevel 12 In | AC4HCU 2ZUX7 / 51455 385-12Brushed-€142.59
STARRETT 385-48 Steel Straight Edge 1 Bevel 48 In | AC4HCW 2ZUX9 / 51459 385-48Brushed Steel-€733.08
STARRETT 385-36 Straight Edge Beveled Nograd 36 In | AE6MZX 5UAP3 / 51458 385-36--€455.04
STARRETT 385-72 Straight Edge Beveled Nograd 72 In | AE6MZY 5UAP4 / 51461 385-72--€1,472.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 385-24 51457 Steel Straight Edge 1 Bevel 24 In
€424.99 /unit