Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 385-36 Straight Edge Beveled Nograd 36 In | AE6MZX 5UAP3 / 51458

STARRETT 385-36 51458 Straight Edge Beveled Nograd 36 In

Item: AE6MZX Model: 385-36Cross Ref: 5UAP3 / 51458
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€579.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Rule
ConstructionSteel
Length36"
StyleBeveled But Not Graduated
Width2.406"
Edge StyleBeveled
FlexibilityRigid
Length (metric)900 mm
Length (sae)3 ft.
MaterialSteel
Numeric FormatDecimal
Reading DirectionLeft to Right
Rule TypeRule
Thickness0.22"
Width (metric)60 mm
Width (sae)2 7/16"

Shipping Info:

Ship weight (kg) 2.4525
Ship height (cm)1.52
Ship length (cm)92.2
Ship width (cm)7.11
HS code9017800000
Country of OriginUS

Product Details:

    • Starrett 385-36 is a 900 mm (36 inch) precision ground, straight-edge rule made of steel with one bevelled edge (not graduated). It features +/- 0.0002 inch per foot accuracy and is used to draw straight lines and check surfaces for straightness.
    • This 5.5-mm thick Starrett straight edge has an easy-to-handle design and is marked at two suspension points to minimise deflection.

Product Variants

ProductModelFinishMarkingsPrice
STARRETT 380-12 Steel Straight Edge No Bevel 12 In | AC4HCQ 2ZUX4 / 51438 380-12Brushed-€105.76
STARRETT 380-24 Steel Straight Edge No Bevel 24 In | AC4HCR 2ZUX5 / 51440 380-24Brushed Steel-€184.90
STARRETT 380-36 Steel Straight Edge No Bevel 36 In | AC4HCT 2ZUX6 / 51441 380-36Brushed Steel-€412.98
STARRETT 385-12 Steel Straight Edge 1 Bevel 12 In | AC4HCU 2ZUX7 / 51455 385-12Brushed-€142.59
STARRETT 385-24 Steel Straight Edge 1 Bevel 24 In | AC4HCV 2ZUX8 / 51457 385-24Brushed-€320.31
STARRETT 385-48 Steel Straight Edge 1 Bevel 48 In | AC4HCW 2ZUX9 / 51459 385-48Brushed Steel-€733.08
STARRETT 385-72 Straight Edge Beveled Nograd 72 In | AE6MZY 5UAP4 / 51461 385-72--€1,472.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 385-36 51458 Straight Edge Beveled Nograd 36 In
€579.03 /unit