STARRETT-UK FCH1036-G Hole Saw, Bi-Metal, 21 mm Diameter

Item: CX8XXN Model: FCH1036-GCross Ref: 00549
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Body MaterialSteel
ColorYellow
Cutting Depth (in)1-5/8"
Cutting Depth (mm)41 mm
Diameter (in)13/16"
Diameter (mm)21
Teeth Per Inch (25mm)5.5
Teeth TypeBi-Metal
Thread Size1/2-20

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)4.57
Ship length (cm)3.05
Ship width (cm)8.13
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
FCH0058-GFCH0058-G1-
RFQ
FCH0100-6FCH0100-66-
RFQ
FCH0114-6FCH0114-66-
RFQ
FCH0176-GFCH0176-G1-
RFQ
FCH0216-GFCH0216-G1-
RFQ
FCH0334-GFCH0334-G1-
RFQ
FCH0338-GFCH0338-G1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK FCH1036-G Hole Saw, Bi-Metal, 21 mm Diameter