STARRETT-UK FCH0100-6 Hole Saw, Bi-Metal, 25 mm Diameter, Pack Of 6

Item: CX8XWV Model: FCH0100-6
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Arbor TypeA1, A4, A1-1 SDS Plus, A3, A3-3 Ulti-Mate Or A6 & A6-2 Kwik-Change
Body MaterialSteel
BoxYes
ColorYellow
Core EjectorKA8-1
Cutting Depth1 5/8"
Diameter1"
Pilot DrillA014C
Teeth TypeHSS
Thread Size1/2"-20
Tpi (25mm)5.5

Shipping Info:

Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
FCH0058-GFCH0058-G1-
RFQ
FCH0114-6FCH0114-66-
RFQ
FCH0176-GFCH0176-G1-
RFQ
FCH0216-GFCH0216-G1-
RFQ
FCH0334-GFCH0334-G1-
RFQ
FCH0338-GFCH0338-G1-
RFQ
FCH0358-GFCH0358-G1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK FCH0100-6 Hole Saw, Bi-Metal, 25 mm Diameter, Pack Of 6